This item is Discontinued.

Cat Coated Gloves, Latex, Palm, Black, L CAT017400L

Coated Gloves, Latex, Palm, Black, L (Discontinued)

  • Mfr # CAT017400L
  • Zoro # G0938259
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CAT017400L
Zoro #
G0938259
UPC #
072874015992
Country of Origin
China

Dimensions

Glove Size
L
Size
L

Details

Item
Coated Gloves
Color
Black
Glove Coating Material
Latex
Glove Coating Coverage
Palm
Glove Construction
Seamless Knit
Base Coating Material
Foam Nitrile
Glove Materials
Polyester/Stainless Steel

Description

Latex Coated Palm,Poly Cotton Glove,L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.