
NSF 8in Chef Knife Soft Grip
Mfr # 38056
Zoro # G914762084
product price: $25.15
/eaKey Features
Material
German x50crmov15 steel alloy blade
Overall Length
13.25 in
Color
Silver
Includes
Cutlery-Pro 8" Chef Knife Sg
Features
Soft grip handle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
38056
Zoro #
G914762084
UPC #
781723380562
Country of Origin
China
Dimensions
Overall Length
13.25 in
Overall Width
2 in
Details
Material
German x50crmov15 steel alloy blade
Color
Silver
Includes
Cutlery-Pro 8" Chef Knife Sg
Features
Soft grip handle
Description
Cutlery-Pro's Soft-Grip 8-inch Chef Knife with curved blade minces herbs, slices produce and meat, and rocks to chop small veggie and herb bundles Made from German steel alloy X50CrMov15 and santoprene; measures 13.25 x 2 x 0.75 with 8-inch blade Ideal for home cooks and commercial kitchen use; meets the highest food and safety requirements; fully sealed and NSF for safer kitchen practices Perfectly ground edge for superior performance; stays sharper longer; blade can easily be resharpened if it ever becomes dull from use Dishwasher safe, hand wash recommended for better blade edge and surface care; includes limited lifetime manufacturer's warranty
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.