Men's 2 4/5 in Composite Toe Athletic Shoe, Clay, 14, M, P91350

  • Mfr # P91350

  • Zoro # G605664895


product price:  $120.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Clay
Footwear Width
M
Style Number
P91350
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P91350
Zoro #
G605664895
UPC #
195017754913
Country of Origin
Viet Nam

Dimensions

Size
14
Footwear Width
M
Height
2 4/5 in
Heel Height
2 in
Boot Height
2 4/5 in
Width
M
Overall Height
3 in
Size (PRINT)
14

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Men's
Color
Clay
Style Number
P91350
Waterproof
No
Laces Color
Brown
Non-Marking Sole
No
Features
Streamline 2.0
Metal Chip Resisting Sole
No
Outsole Color
Black
Manufacturers Suggested Sole Slip Rating
Better
Predominant Footwear Color
Brown
Metatarsal Guard
No
SATRA Rating- Forefoot Slip on Quarry Tile
Dry1.06, StainlessSteel0.85, Wet0.76
Puncture Resistant Insole
No
Slip-Resistance Rating (SATRA Test Values)
Forepart Dry: 1.06, Forepart Wet Stainless Steel: 0.85, Forepart Wet: 0.77, Heel Dry: 0.98, Heel Wet Stainless Steel: 0.78, Heel Wet: 0.69
Oil Resisting Sole
No
Outsole Technology
Durable Rubber Outsole for Traction
Footwear Shank Type
Nylon
Electrical Hazard Rated
Yes
Closure Type
Lace Up
Shank Material
Nylon
Non Metallic Upper
Yes
Lugs
Rubber
Wide Toe Cap
No
Completely Non Metallic
Yes
Heel Style
Flat Heel
Footwear Construction Type
Strobel
Upper Material Description
Full Grain Leather
Last Number or Name
T1484
Max. Heat Rating
Not Rated
SATRA Rating- Heel Slip on Quarry Tile
Dry: 0.98, Wet Stainless Steel: 0.78, Wet: 0.69
Metatarsal Guard Style
None
Upper Boot Material
All Leather
Footwear Closure Type
Lace Up
Removable Insole
Yes
Waterproof Type
None
Insole Color
Yellow/Black
Heat Resistant
No
Static Dissipative
No
Toe Style
Round Toe
Chemical Resisting Sole
Yes
Resists
Slips
Toe Shape
Round
Insole Material
Foam
Upper Material
Leather
Non-Marking Upper
No
Insulated
No
Midsole Technology
Molded
Conductive
No
Insulation Type
None
Standards
ASTM
Ninety Degree Heel
No
Footwear Shank
Yes
Outsole Material
Rubber
Liner Material
Mesh, Nylon
Insole System
Removable
Footwear Style
Athletic Shoe
Upper Color
Brown
Midsole Material
Polyurethane
Chain Saw Cut Resistant
No
Slip Resistant
Yes
Slip-Resistance Value - SATRA Forefoot - Dry
1.06
Slip-Resistance Value - Mark II - Oily/Wet
0.43
Construction
Cemented, Stitched
Slip-Resistance Value - Mark II - Oily
0.44
Insole Technology
Removable, ReVive Tech Engineered Comfort
Maximum Heat Rating
Not Rated
Toe Cap Material
Composite
Closure
Lace Up
Slip-Resistance Value - Mark II - Dry
0.86
Style Family
Athletic Shoe
Slip-Resistance Value - SATRA Heel - Wet
0.69
Slip-Resistance Value - SATRA Heel - Dry
0.98
Heel Definition
Flat Heel
Slip-Resistance Value - SATRA Forefoot - Wet
0.76
Slip-Resistance Value - Mark II - Wet
0.7
Ninety-Degree Heel (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Nylon
Gender (PRINT)
Men's
Oil-Resisting Sole (PRINT)
No
Midsole Material (PRINT)
Polyurethane
Maximum Heat Rating (PRINT)
Not Rated
Outsole Material (PRINT)
Rubber
Liner Material (PRINT)
Mesh, Nylon
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Insole Material (PRINT)
Foam
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Upper Material (PRINT)
Leather
Puncture-Resistant Sole (PRINT)
No
All-Leather Upper
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression(C), Electric Hazard Resistant(EH), Impact Resistance(I), Closure Lace Up, Chemical Resisting Sole Yes, Color Clay, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole No, Construction Cemented, Stitched, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 14

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.