Men's 2 4/5 in Composite Toe Athletic Shoe, Clay, 7 1/2, M, P91350

  • Mfr # P91350

  • Zoro # G805664879


product price:  $120.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Clay
Footwear Width
M
Style Number
P91350
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P91350
Zoro #
G805664879
UPC #
195017754807
Country of Origin
Viet Nam

Dimensions

Size
7 1/2
Footwear Width
M
Height
2 4/5 in
Boot Height
2 4/5 in
Heel Height
2 in
Overall Height
3 in
Width
M
Size (PRINT)
7 1/2

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Men's
Color
Clay
Style Number
P91350
Waterproof
No
Insulated
No
Metal Chip Resisting Sole
No
Static Dissipative
No
Metatarsal Guard
No
Chain Saw Cut Resistant
No
Outsole Material
Rubber
Midsole Technology
Molded
Heat Resistant
No
Max. Heat Rating
Not Rated
Waterproof Type
None
Footwear Shank Type
Nylon
Last Number or Name
T1484
Upper Material
Leather
Slip-Resistance Rating (SATRA Test Values)
Forepart Dry: 1.06, Forepart Wet Stainless Steel: 0.85, Forepart Wet: 0.77, Heel Dry: 0.98, Heel Wet Stainless Steel: 0.78, Heel Wet: 0.69
Wide Toe Cap
No
Outsole Color
Black
Slip Resistant
Yes
Midsole Material
Polyurethane
Non Metallic Upper
Yes
Footwear Style
Athletic Shoe
Lugs
Rubber
Removable Insole
Yes
Footwear Closure Type
Lace Up
Non-Marking Upper
No
Puncture Resistant Insole
No
Manufacturers Suggested Sole Slip Rating
Better
Predominant Footwear Color
Brown
Insulation Type
None
Upper Material Description
Full Grain Leather
Outsole Technology
Durable Rubber Outsole for Traction
Closure Type
Lace Up
Toe Style
Round Toe
Toe Shape
Round
Features
Streamline 2.0
Laces Color
Brown
Insole Color
Yellow/Black
SATRA Rating- Heel Slip on Quarry Tile
Dry: 0.98, Wet Stainless Steel: 0.78, Wet: 0.69
Shank Material
Nylon
SATRA Rating- Forefoot Slip on Quarry Tile
Dry1.06, StainlessSteel0.85, Wet0.76
Upper Boot Material
All Leather
Insole System
Removable
Upper Color
Brown
Standards
ASTM
Footwear Shank
Yes
Ninety Degree Heel
No
Completely Non Metallic
Yes
Oil Resisting Sole
No
Chemical Resisting Sole
Yes
Liner Material
Mesh, Nylon
Electrical Hazard Rated
Yes
Footwear Construction Type
Strobel
Metatarsal Guard Style
None
Resists
Slips
Non-Marking Sole
No
Heel Style
Flat Heel
Conductive
No
Insole Material
Foam
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Dry
0.86
Construction
Cemented, Stitched
Insole Technology
Removable, ReVive Tech Engineered Comfort
Slip-Resistance Value - Mark II - Wet
0.7
Slip-Resistance Value - SATRA Heel - Dry
0.98
Slip-Resistance Value - Mark II - Oily
0.44
Heel Definition
Flat Heel
Slip-Resistance Value - SATRA Forefoot - Dry
1.06
Slip-Resistance Value - SATRA Forefoot - Wet
0.76
Slip-Resistance Value - Mark II - Oily/Wet
0.43
Slip-Resistance Value - SATRA Heel - Wet
0.69
Closure
Lace Up
Style Family
Athletic Shoe
Toe Cap Material
Composite
Puncture-Resistant Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
No
Shank Material (PRINT)
Nylon
Insole Material (PRINT)
Foam
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Gender (PRINT)
Men's
Upper Material (PRINT)
Leather
Chemical-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Midsole Material (PRINT)
Polyurethane
Oil-Resisting Sole (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Liner Material (PRINT)
Mesh, Nylon
All-Leather Upper
Yes
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
Metal Chip-Resisting Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression(C), Electric Hazard Resistant(EH), Impact Resistance(I), Closure Lace Up, Chemical Resisting Sole Yes, Color Clay, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole No, Construction Cemented, Stitched, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7 1/2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.