Men's 2 4/5 in Composite Toe Athletic Shoe, Clay, 8 1/2, M, P91350

  • Mfr # P91350

  • Zoro # G805664893


product price:  $120.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Clay
Footwear Width
M
Style Number
P91350
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P91350
Zoro #
G805664893
UPC #
195017754821
Country of Origin
Viet Nam

Dimensions

Size
8 1/2
Footwear Width
M
Height
2 4/5 in
Boot Height
2 4/5 in
Heel Height
2 in
Overall Height
3 in
Width
M
Size (PRINT)
8 1/2

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Men's
Color
Clay
Style Number
P91350
Waterproof
No
Max. Heat Rating
Not Rated
Insole System
Removable
Non Metallic Upper
Yes
Midsole Material
Polyurethane
SATRA Rating- Forefoot Slip on Quarry Tile
Dry1.06, StainlessSteel0.85, Wet0.76
Toe Style
Round Toe
Features
Streamline 2.0
Puncture Resistant Insole
No
Insulation Type
None
Ninety Degree Heel
No
Conductive
No
Footwear Style
Athletic Shoe
Slip-Resistance Rating (SATRA Test Values)
Forepart Dry: 1.06, Forepart Wet Stainless Steel: 0.85, Forepart Wet: 0.77, Heel Dry: 0.98, Heel Wet Stainless Steel: 0.78, Heel Wet: 0.69
Outsole Technology
Durable Rubber Outsole for Traction
Toe Shape
Round
Chain Saw Cut Resistant
No
Insulated
No
Footwear Shank
Yes
Manufacturers Suggested Sole Slip Rating
Better
Heat Resistant
No
Slip Resistant
Yes
Footwear Construction Type
Strobel
Oil Resisting Sole
No
Non-Marking Upper
No
Upper Material Description
Full Grain Leather
Chemical Resisting Sole
Yes
Electrical Hazard Rated
Yes
Wide Toe Cap
No
Upper Color
Brown
Midsole Technology
Molded
Metatarsal Guard
No
Lugs
Rubber
Liner Material
Mesh, Nylon
Insole Color
Yellow/Black
Shank Material
Nylon
Laces Color
Brown
Upper Boot Material
All Leather
Waterproof Type
None
Upper Material
Leather
Footwear Closure Type
Lace Up
Static Dissipative
No
Metal Chip Resisting Sole
No
Last Number or Name
T1484
Footwear Shank Type
Nylon
Non-Marking Sole
No
Outsole Material
Rubber
Metatarsal Guard Style
None
SATRA Rating- Heel Slip on Quarry Tile
Dry: 0.98, Wet Stainless Steel: 0.78, Wet: 0.69
Closure Type
Lace Up
Outsole Color
Black
Predominant Footwear Color
Brown
Removable Insole
Yes
Standards
ASTM
Insole Material
Foam
Resists
Slips
Heel Style
Flat Heel
Completely Non Metallic
Yes
Slip-Resistance Value - SATRA Forefoot - Wet
0.76
Style Family
Athletic Shoe
Slip-Resistance Value - SATRA Heel - Wet
0.69
Toe Cap Material
Composite
Insole Technology
Removable, ReVive Tech Engineered Comfort
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Dry
0.86
Slip-Resistance Value - Mark II - Wet
0.7
Construction
Cemented, Stitched
Closure
Lace Up
Slip-Resistance Value - SATRA Heel - Dry
0.98
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Oily/Wet
0.43
Slip-Resistance Value - Mark II - Oily
0.44
Slip-Resistance Value - SATRA Forefoot - Dry
1.06
Outsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Shank Material (PRINT)
Nylon
Maximum Heat Rating (PRINT)
Not Rated
Liner Material (PRINT)
Mesh, Nylon
Metatarsal Guard (PRINT)
No
Insole Material (PRINT)
Foam
Ninety-Degree Heel (PRINT)
No
Gender (PRINT)
Men's
Chemical-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
Polyurethane
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Leather
Metal Chip-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
All-Leather Upper
Yes
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
Oil-Resisting Sole
No
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression(C), Electric Hazard Resistant(EH), Impact Resistance(I), Closure Lace Up, Chemical Resisting Sole Yes, Color Clay, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole No, Construction Cemented, Stitched, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8 1/2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.