Men's 2 4/5 in Composite Toe Athletic Shoe, Clay, 9 1/2, M, P91350

  • Mfr # P91350

  • Zoro # G705664856


product price:  $120.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Safety-Toe
Gender
Men's
Color
Clay
Footwear Width
M
Style Number
P91350
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
P91350
Zoro #
G705664856
UPC #
195017754845
Country of Origin
Viet Nam

Dimensions

Size
9 1/2
Footwear Width
M
Height
2 4/5 in
Heel Height
2 in
Boot Height
2 4/5 in
Overall Height
3 in
Width
M
Size (PRINT)
9 1/2

Details

Item
Athletic Shoe
Toe Type
Safety-Toe
Gender
Men's
Color
Clay
Style Number
P91350
Waterproof
No
SATRA Rating- Forefoot Slip on Quarry Tile
Dry1.06, StainlessSteel0.85, Wet0.76
Lugs
Rubber
Insulated
No
Ninety Degree Heel
No
Static Dissipative
No
Resists
Slips
Footwear Shank
Yes
Metal Chip Resisting Sole
No
Metatarsal Guard
No
Toe Style
Round Toe
Chemical Resisting Sole
Yes
Liner Material
Mesh, Nylon
Midsole Material
Polyurethane
Puncture Resistant Insole
No
Oil Resisting Sole
No
Heel Style
Flat Heel
Insulation Type
None
Features
Streamline 2.0
Standards
ASTM
Slip Resistant
Yes
Heat Resistant
No
Non-Marking Sole
No
Upper Color
Brown
Wide Toe Cap
No
Upper Material
Leather
Closure Type
Lace Up
Outsole Color
Black
Conductive
No
Insole Color
Yellow/Black
Outsole Material
Rubber
Midsole Technology
Molded
Toe Shape
Round
Footwear Style
Athletic Shoe
Last Number or Name
T1484
Predominant Footwear Color
Brown
Chain Saw Cut Resistant
No
Laces Color
Brown
Upper Material Description
Full Grain Leather
Electrical Hazard Rated
Yes
Waterproof Type
None
Removable Insole
Yes
Non-Marking Upper
No
Max. Heat Rating
Not Rated
Metatarsal Guard Style
None
Non Metallic Upper
Yes
Insole Material
Memory Foam
Slip-Resistance Rating (SATRA Test Values)
Forepart Dry: 1.06, Forepart Wet Stainless Steel: 0.85, Forepart Wet: 0.77, Heel Dry: 0.98, Heel Wet Stainless Steel: 0.78, Heel Wet: 0.69
SATRA Rating- Heel Slip on Quarry Tile
Dry: 0.98, Wet Stainless Steel: 0.78, Wet: 0.69
Footwear Shank Type
Nylon
Manufacturers Suggested Sole Slip Rating
Better
Completely Non Metallic
Yes
Footwear Closure Type
Lace Up
Insole System
Removable
Footwear Construction Type
Strobel
Outsole Technology
Durable Rubber Outsole for Traction
Upper Boot Material
All Leather
Shank Material
Nylon
Slip-Resistance Value - SATRA Heel - Wet
0.69
Slip-Resistance Value - Mark II - Dry
0.86
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily
0.44
Slip-Resistance Value - Mark II - Wet
0.7
Slip-Resistance Value - Mark II - Oily/Wet
0.43
Slip-Resistance Value - SATRA Forefoot - Wet
0.76
Insole Technology
Removable, ReVive Tech Engineered Comfort
Construction
Cemented, Stitched
Slip-Resistance Value - SATRA Heel - Dry
0.98
Heel Definition
Flat Heel
Toe Cap Material
Composite
Maximum Heat Rating
Not Rated
Style Family
Athletic Shoe
Slip-Resistance Value - SATRA Forefoot - Dry
1.06
Shank Material (PRINT)
Nylon
Liner Material (PRINT)
Mesh, Nylon
Puncture-Resistant Sole (PRINT)
No
Midsole Material (PRINT)
Polyurethane
Upper Material (PRINT)
Leather
Maximum Heat Rating (PRINT)
Not Rated
Metatarsal Guard (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Outsole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
No
Oil-Resisting Sole (PRINT)
No
Gender (PRINT)
Men's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Insole Material (PRINT)
Foam
Chemical-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
No
All-Leather Upper
Yes
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
No
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
Includes Metatarsal Guard
No
For Outdoor Traction
Yes
Includes Shank
Yes
Chain Saw Cut-Resistant
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression(C), Electric Hazard Resistant(EH), Impact Resistance(I), Closure Lace Up, Chemical Resisting Sole Yes, Color Clay, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole No, Construction Cemented, Stitched, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9 1/2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.