Men's 2 4/5 in Composite Toe Athletic Shoe, Clay, 9, M, P91350

  • Mfr # P91350

  • Zoro # G405664897


product price:  $120.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Clay
Footwear Width
M
Style Number
P91350
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P91350
Zoro #
G405664897
UPC #
195017754838
Country of Origin
Viet Nam

Dimensions

Size
9
Footwear Width
M
Height
2 4/5 in
Boot Height
2 4/5 in
Heel Height
2 in
Width
M
Overall Height
3 in
Size (PRINT)
9

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Men's
Color
Clay
Style Number
P91350
Waterproof
No
Upper Material Description
Full Grain Leather
Standards
ASTM
Predominant Footwear Color
Brown
Non Metallic Upper
Yes
Footwear Shank
Yes
Midsole Material
Polyurethane
Completely Non Metallic
Yes
Insole Material
Foam
Non-Marking Sole
No
Insulated
No
Closure Type
Lace Up
Last Number or Name
T1484
Chemical Resisting Sole
Yes
Static Dissipative
No
Liner Material
Mesh, Nylon
SATRA Rating- Heel Slip on Quarry Tile
Dry: 0.98, Wet Stainless Steel: 0.78, Wet: 0.69
Heat Resistant
No
Toe Style
Round Toe
Metal Chip Resisting Sole
No
Outsole Material
Rubber
Resists
Slips
Shank Material
Nylon
Footwear Shank Type
Nylon
Outsole Color
Black
Laces Color
Brown
Conductive
No
Outsole Technology
Durable Rubber Outsole for Traction
Max. Heat Rating
Not Rated
Manufacturers Suggested Sole Slip Rating
Better
Footwear Closure Type
Lace Up
Slip Resistant
Yes
Puncture Resistant Insole
No
Ninety Degree Heel
No
Insole Color
Yellow/Black
SATRA Rating- Forefoot Slip on Quarry Tile
Dry1.06, StainlessSteel0.85, Wet0.76
Upper Material
Leather
Removable Insole
Yes
Electrical Hazard Rated
Yes
Footwear Style
Athletic Shoe
Midsole Technology
Molded
Footwear Construction Type
Strobel
Upper Color
Brown
Metatarsal Guard
No
Oil Resisting Sole
No
Features
Streamline 2.0
Insulation Type
None
Heel Style
Flat Heel
Chain Saw Cut Resistant
No
Wide Toe Cap
No
Upper Boot Material
All Leather
Metatarsal Guard Style
None
Insole System
Removable
Non-Marking Upper
No
Toe Shape
Round
Waterproof Type
None
Slip-Resistance Rating (SATRA Test Values)
Forepart Dry: 1.06, Forepart Wet Stainless Steel: 0.85, Forepart Wet: 0.77, Heel Dry: 0.98, Heel Wet Stainless Steel: 0.78, Heel Wet: 0.69
Lugs
Rubber
Insole Technology
Removable, ReVive Tech Engineered Comfort
Slip-Resistance Value - Mark II - Oily
0.44
Slip-Resistance Value - SATRA Forefoot - Dry
1.06
Style Family
Athletic Shoe
Slip-Resistance Value - Mark II - Wet
0.7
Slip-Resistance Value - SATRA Heel - Wet
0.69
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily/Wet
0.43
Toe Cap Material
Composite
Construction
Cemented, Stitched
Heel Definition
Flat Heel
Maximum Heat Rating
Not Rated
Slip-Resistance Value - SATRA Forefoot - Wet
0.76
Slip-Resistance Value - SATRA Heel - Dry
0.98
Slip-Resistance Value - Mark II - Dry
0.86
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Leather
Ninety-Degree Heel (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Shank Material (PRINT)
Nylon
Insole Material (PRINT)
Foam
Maximum Heat Rating (PRINT)
Not Rated
Midsole Material (PRINT)
Polyurethane
Outsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Metal Chip-Resisting Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole (PRINT)
No
Gender (PRINT)
Men's
Liner Material (PRINT)
Mesh, Nylon
All-Leather Upper
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Better
Oil-Resisting Sole
No
Chemical-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression(C), Electric Hazard Resistant(EH), Impact Resistance(I), Closure Lace Up, Chemical Resisting Sole Yes, Color Clay, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole No, Construction Cemented, Stitched, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.