Men's 6-Inch Work Boot, 7 M, Steel Toe, 6 in H, Black, P89135

  • Mfr # P89135
  • Zoro # G8606577
product price: 
$
106.99
/pr
Free Shipping & Returns

Key Features

Color
Black
Gender
Men's
Waterproof
No
Style Number
P89135
Upper Material
Leather
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
P89135
Zoro #
G8606577
UPC #
018471936919
Country of Origin
Bangladesh

Dimensions

Size
7
Width
M
Height
6 in
Heel Height
1/2 in
Footwear Width
M
Size (PRINT)
7
Overall Height
6 in

Details

Item
6-Inch Work Boot
Color
Black
Gender
Men's
Waterproof
No
Style Number
P89135
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Removable Insole
Yes
Insulated
No
Conductive
No
Footwear Construction Type
Goodyear(TM) Welt
Footwear Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Non-Marking Sole
Yes
Upper Material Description
Full Grain Leather
Chemical Resisting Sole
Yes
Ninety Degree Heel
Yes
Chain Saw Cut Resistant
No
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Sole Pattern
T163 Kevlar(R)
Metatarsal Guard
No
Standards
ASTM F2413-11
Mark II Slip Test Results- Dairy Tile Wet
0.45
Completely Non Metallic
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Shank Material
Steel
Electrical Hazard Rated
Yes
Insole System
Covered Poliyou(R)
ASTM Footwear Class
F2413-11 I/75 C/75
Upper Boot Material
All Leather
Footwear Shank Type
Steel
Mark II Slip Test Results- Dairy Tile Oily
0.66
Metal Chip Resisting Sole
Yes
Wide Toe Cap
No
Midsole Material
Rubber
Non Metallic Upper
No
Max. Heat Rating
572 Degrees F
Mark II Slip Test Results- Dairy Tile Dry
0.90
Mark II Slip Test Results- Dairy Tile Oily Wet
0.60
Oil Resisting Sole
Yes
Predominant Footwear Color
Black
Footwear Style
6 in Work Boot
Manufacturers Suggested Sole Slip Rating
Better
Heat Resistant
No
Resists
Abrasions, Chemical, Heat, Oils, Slips, Water
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe
Metatarsal Guard Style
None
Slip Resistant
Yes
Heel Style
Defined Heel
Series
P89135
Upper Color
Black
Non-Marking Upper
Yes
Slip-Resistance Value - Mark II - Oily
0.66
Closure
Lace Up
Construction
Welted
Slip-Resistance Value - Mark II - Oily/Wet
0.6
Maximum Heat Rating
572 Degrees F
Insole Technology
Covered Poliyou
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Dry
0.9
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Wet
0.45
Toe Cap Material
Steel
Style Family
6-Inch Work Boot
Outsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Maximum Heat Rating (PRINT)
572 Degrees F
Upper Material (PRINT)
Leather
Liner Material (PRINT)
Unlined
Gender (PRINT)
Men's
Metal Chip-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Steel
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
Yes
Midsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
No
For Outdoor Traction
Yes
Includes Shank
Yes
Toe Shape
Round
Wire Color
Black

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 7, Static Dissipative No, Style Number P89135

Ratings & reviews