Shop CAT FOOTWEAR

Men's 6-Inch Work Boot, 11 W, Steel Toe, 6 in H, Brown, P90935

  • Mfr # P90935
  • Zoro # G6613719

product price: 
$
119.95
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
P90935
Upper Material
Leather
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
P90935
Zoro #
G6613719
UPC #
884401114548
Country of Origin
Bangladesh
Item
6-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
P90935
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Oil Resisting Sole
Yes
Ninety Degree Heel
Yes
Footwear Style
6 in Work Boot
Metatarsal System
No
Shank Material
Nylon
Insulation Type
None
Midsole Material
None
Upper Material Description
Leather
Toe Shape
Round
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Insulated
No
Max. Heat Rating
572 Degrees F
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Wide Toe Cap
No
Footwear Shank Type
Nylon
Non Metallic Upper
No
CSA Footwear Standard
Not Specified
Metal Chip Resisting Sole
Yes
Upper Boot Material
All Leather
Manufacturers Suggested Sole Slip Rating
Best
Liner Material
Mesh
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Static Dissipative
No
Completely Non Metallic
No
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.45
Metatarsal Guard
No
Waterproof Type
Membrane Plus Seam Seal
Non-Marking Sole
Yes
Footwear Construction Type
Cemented
Mark II Slip Test Results- Dairy Tile Wet
0.80
Mark II Slip Test Results- Dairy Tile Oily
0.50
Footwear Closure Type
Lace Up
For Outdoor Traction
No
Mark II Slip Test Results- Dairy Tile Dry
1.10
Puncture Resistant Insole
No
Insole System
Removable
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Electrical Hazard Rated
Yes
Chemical Resisting Sole
Yes
Conductive
No
Predominant Footwear Color
Brown
Footwear Sole Pattern
Textured
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Steel Toe, Waterproof
Slip-Resistance Value - Mark II - Wet
0.8
Maximum Heat Rating
572 Degrees F
All-Leather Upper
Yes
Toe Cap Material
Steel
Closure
Lace Up
Insole Technology
Removable
Construction
Cemented
Liner Technology
Moisture Wicking
Slip-Resistance Value - Mark II - Oily/Wet
0.45
Slip-Resistance Value - Mark II - Dry
1
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Oily
0.5
Metatarsal Guard (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Shank Material (PRINT)
Nylon
Ninety-Degree Heel (PRINT)
Yes
Gender (PRINT)
Men's
Upper Material (PRINT)
Leather
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
572 Degrees F
Chemical-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Liner Material (PRINT)
Moisture Wicking Mesh
Metal Chip-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Ninety-Degree Heel
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Heel Definition
Defined Heel
Chain Saw Cut-Resistant
No
Includes Shank
Yes
Includes Metatarsal Guard
No
Wire Color
Brown

Dimensions

Size
11
Width
W
Height
6 in
Heel Height
1/2 in
Footwear Width
W
Size (PRINT)
11
Overall Height
6 in

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.