Men's 6-Inch Work Boot, 14 W, Steel Toe, 6 in H, Brown, P90935

  • Mfr # P90935
  • Zoro # G6607811
product price: 
$
119.95
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
P90935
Upper Material
Leather
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
P90935
Zoro #
G6607811
UPC #
884401204386
Country of Origin
Bangladesh

Dimensions

Size
14
Width
W
Height
6 in
Heel Height
1/2 in
Footwear Width
W
Overall Height
6 in
Size (PRINT)
14

Details

Item
6-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
P90935
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Waterproof Type
Membrane Plus Seam Seal
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Non Metallic Upper
No
Mark II Slip Test Results- Dairy Tile Dry
1.10
Electrical Hazard Rated
Yes
Metatarsal Guard
No
Max. Heat Rating
572 Degrees F
Mark II Slip Test Results- Dairy Tile Wet
0.80
Upper Material Description
Leather
Puncture Resistant Insole
No
Manufacturers Suggested Sole Slip Rating
Best
Insulated
No
Shank Material
Nylon
Midsole Material
None
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Closure Type
Lace Up
CSA Footwear Standard
Not Specified
Toe Shape
Round
Predominant Footwear Color
Brown
Chemical Resisting Sole
Yes
Footwear Shank Type
Nylon
Wide Toe Cap
No
For Outdoor Traction
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Removable Insole
Yes
Oil Resisting Sole
Yes
Metal Chip Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Chain Saw Cut Resistant
No
Liner Material
Mesh
Footwear Construction Type
Cemented
Footwear Style
6 in Work Boot
Static Dissipative
No
Insulation Type
None
Completely Non Metallic
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.45
Ninety Degree Heel
Yes
Insole System
Removable
Mark II Slip Test Results- Dairy Tile Oily
0.50
Metatarsal System
No
Conductive
No
Footwear Sole Pattern
Textured
Upper Boot Material
All Leather
Non-Marking Sole
Yes
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Steel Toe, Waterproof
Slip-Resistance Value - Mark II - Wet
0.8
Slip-Resistance Value - Mark II - Dry
1
Insole Technology
Removable
Style Family
6-Inch Work Boot
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily
0.5
Construction
Cemented
Closure
Lace Up
Maximum Heat Rating
572 Degrees F
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Oily/Wet
0.45
Liner Technology
Moisture Wicking
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Ninety-Degree Heel (PRINT)
Yes
Maximum Heat Rating (PRINT)
572 Degrees F
Metal Chip-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Men's
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Moisture Wicking Mesh
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Shank Material (PRINT)
Nylon
Upper Material (PRINT)
Leather
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
Yes
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Chain Saw Cut-Resistant
No
Heel Definition
Defined Heel
Includes Shank
Yes
Includes Metatarsal Guard
No
Wire Color
Brown

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 14, Static Dissipative No

Ratings & reviews