Shop CAT FOOTWEAR

Men's 6-Inch Work Boot, 12 W, Steel Toe, 5 1/2 in H, Seal Brown, P90803

  • Mfr # P90803
  • Zoro # G6395746

product price: 
$
109.95
/pr
Free Shipping & Returns

Key Features

Color
Seal Brown
Gender
Men's
Waterproof
No
Style Number
P90803
Upper Material
Leather
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
P90803
Zoro #
G6395746
UPC #
677338744595
Country of Origin
Bangladesh
Item
6-Inch Work Boot
Color
Seal Brown
Gender
Men's
Waterproof
No
Style Number
P90803
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Liner Material
Mesh, Nylon
Static Dissipative
No
Metatarsal System
No
Puncture Resistant Insole
No
CSA Footwear Standard
Not Specified
Footwear Closure Type
Lace Up
Footwear Style
6 in Work Boot
Satra Slip Test Results- Dairy Tile Oily
0.50
Conductive
No
Upper Material Description
Full Grain Leather
Waterproof Type
None
Footwear Shank Type
None
Shank Material
Nylon
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Satra Slip Test Results- Dairy Tile Oily Wet
0.45
Metal Chip Resisting Sole
Yes
Standards
ASTM F2413-11
Upper Boot Material
All Leather
Removable Insole
Yes
Manufacturers Suggested Sole Slip Rating
Better
Non-Marking Sole
No
Mark II Slip Test Results- Dairy Tile Wet
0.80
Chemical Resisting Sole
No
Oil Resisting Sole
Yes
Midsole Material
Rubber
Ninety Degree Heel
Yes
Footwear Construction Type
Cemented
Insulated
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Non Metallic Upper
No
Toe Shape
Round
Predominant Footwear Color
Brown
Insulation Type
None
Electrical Hazard Rated
Yes
Completely Non Metallic
No
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.45
For Outdoor Traction
No
Metatarsal Guard
No
Satra Slip Test Results- Dairy Tile Dry
1.00
Satra Slip Test Results- Dairy Tile Wet
0.80
Max. Heat Rating
572 Degrees F
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Chain Saw Cut Resistant
Yes
Insole System
Removable Full Cushion
Safety Criteria
Better Slip-Resistance, Chain Saw Cut-Resistant, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 1.00, Dairy Tile (Oily): 0.50, Dairy Tile (Oily/Wet): 0.45, Dairy Tile (Wet): 0.80
Slip Resistant
Yes
Heel Style
Defined Heel
Series
P90803
Non-Marking Upper
Yes
Metatarsal Guard Style
None
Upper Color
Brown
Heat Resistant
No
Maximum Heat Rating
572 Degrees F
Toe Cap Material
Steel
Style Family
6-Inch Work Boot
All-Leather Upper
Yes
Closure
Lace Up
Heel Definition
Defined Heel
Construction
Cemented
Slip-Resistance Value - Mark II - Wet
0.8
Insole Technology
Full Cushioned, Removable
Slip-Resistance Value - Mark II - Oily/Wet
0.45
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Men's
Metal Chip-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Nylon
Upper Material (PRINT)
Leather
Maximum Heat Rating (PRINT)
572 Degrees F
Ninety-Degree Heel (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Midsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
No
Liner Material (PRINT)
Nylon Mesh
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating
Better
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Includes Shank
Yes
Chain Saw Cut-Resistant
Yes
Includes Metatarsal Guard
No
Wire Color
Seal Brown

Dimensions

Size
12
Width
W
Height
5 1/2 in
Heel Height
1 in
Footwear Width
W
Size (PRINT)
12
Overall Height
6 in

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Seal Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 12, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.