Men's 6-Inch Work Boot, 13 M, Steel Toe, 6 in H, Black, P89135

  • Mfr # P89135

  • Zoro # G8606683


product price:  $112.99
/pr
Free Shipping & Returns

Key Features

Color
Black
Gender
Men's
Waterproof
No
Style Number
P89135
Upper Material
Leather
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
P89135
Zoro #
G8606683
UPC #
018471937084
Country of Origin
Bangladesh

Dimensions

Size
13
Width
M
Height
6 in
Heel Height
1/2 in
Footwear Width
M
Overall Height
6 in
Size (PRINT)
13

Details

Item
6-Inch Work Boot
Color
Black
Gender
Men's
Waterproof
No
Style Number
P89135
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Oily
0.66
Completely Non Metallic
No
Shank Material
Steel
ASTM Footwear Class
F2413-11 I/75 C/75
Footwear Construction Type
Goodyear(TM) Welt
Insulated
No
Chain Saw Cut Resistant
No
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Dry
0.90
Metatarsal Guard
No
Standards
ASTM F2413-11
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insole System
Covered Poliyou(R)
Metal Chip Resisting Sole
Yes
Max. Heat Rating
572 Degrees F
Non-Marking Sole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Chemical Resisting Sole
Yes
Removable Insole
Yes
Conductive
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Predominant Footwear Color
Black
Upper Material Description
Full Grain Leather
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.60
Mark II Slip Test Results- Dairy Tile Wet
0.45
Non Metallic Upper
No
Puncture Resistant Insole
No
Ninety Degree Heel
Yes
Electrical Hazard Rated
Yes
Midsole Material
Rubber
Footwear Closure Type
Lace Up
Footwear Style
6 in Work Boot
Footwear Sole Pattern
T163 Kevlar(R)
Upper Boot Material
All Leather
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Shank Type
Steel
Oil Resisting Sole
Yes
Manufacturers Suggested Sole Slip Rating
Better
Heat Resistant
No
Resists
Abrasions, Chemical, Heat, Oils, Slips, Water
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe
Non-Marking Upper
Yes
Heel Style
Defined Heel
Metatarsal Guard Style
None
Upper Color
Black
Slip Resistant
Yes
Series
P89135
Slip-Resistance Value - Mark II - Wet
0.45
Construction
Welted
Slip-Resistance Value - Mark II - Oily/Wet
0.6
Heel Definition
Defined Heel
Maximum Heat Rating
572 Degrees F
Insole Technology
Covered Poliyou
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily
0.66
All-Leather Upper
Yes
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Dry
0.9
Toe Cap Material
Steel
Midsole Material (PRINT)
Rubber
Liner Material (PRINT)
Unlined
Maximum Heat Rating (PRINT)
572 Degrees F
Outsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Upper Material (PRINT)
Leather
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Ninety-Degree Heel (PRINT)
Yes
Gender (PRINT)
Men's
Shank Material (PRINT)
Steel
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Ninety-Degree Heel
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
For Outdoor Traction
Yes
Chain Saw Cut-Resistant
No
Includes Shank
Yes
Toe Shape
Round
Includes Metatarsal Guard
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 13, Static Dissipative No, Style Number P89135

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.