Shop CAT FOOTWEAR

Men's 6-Inch Work Boot, 13 M, Steel Toe, 6 in H, Brown, P90935

  • Mfr # P90935
  • Zoro # G6623309

product price: 
$
119.95
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
P90935
Upper Material
Leather
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
P90935
Zoro #
G6623309
UPC #
884401114449
Country of Origin
Bangladesh
Item
6-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
P90935
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
CSA Footwear Standard
Not Specified
Toe Shape
Round
Mark II Slip Test Results- Dairy Tile Dry
1.10
For Outdoor Traction
No
Oil Resisting Sole
Yes
Puncture Resistant Insole
No
Footwear Closure Type
Lace Up
Footwear Construction Type
Cemented
Chemical Resisting Sole
Yes
Metal Chip Resisting Sole
Yes
Static Dissipative
No
Electrical Hazard Rated
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Upper Material Description
Leather
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.45
Non Metallic Upper
No
Completely Non Metallic
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Upper Boot Material
All Leather
Wide Toe Cap
No
Shank Material
Nylon
Chain Saw Cut Resistant
No
Conductive
No
Footwear Sole Pattern
Textured
Ninety Degree Heel
Yes
Insulation Type
None
Mark II Slip Test Results- Dairy Tile Wet
0.80
Waterproof Type
Membrane Plus Seam Seal
Metatarsal Guard
No
Liner Material
Mesh
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Predominant Footwear Color
Brown
Max. Heat Rating
572 Degrees F
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Style
6 in Work Boot
Manufacturers Suggested Sole Slip Rating
Best
Footwear Shank Type
Nylon
Mark II Slip Test Results- Dairy Tile Oily
0.50
Insole System
Removable
Midsole Material
None
Insulated
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Metatarsal System
No
Non-Marking Sole
Yes
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Steel Toe, Waterproof
Liner Technology
Moisture Wicking
Slip-Resistance Value - Mark II - Oily/Wet
0.45
Slip-Resistance Value - Mark II - Oily
0.5
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Dry
1
Maximum Heat Rating
572 Degrees F
Construction
Cemented
Closure
Lace Up
Slip-Resistance Value - Mark II - Wet
0.8
Toe Cap Material
Steel
Insole Technology
Removable
Style Family
6-Inch Work Boot
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Maximum Heat Rating (PRINT)
572 Degrees F
Gender (PRINT)
Men's
Liner Material (PRINT)
Moisture Wicking Mesh
Ninety-Degree Heel (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Shank Material (PRINT)
Nylon
Chemical-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Metal Chip-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
Includes Metatarsal Guard
No
Heel Definition
Defined Heel
Chain Saw Cut-Resistant
No
Includes Shank
Yes
Wire Color
Brown

Dimensions

Size
13
Width
M
Height
6 in
Footwear Width
M
Heel Height
1/2 in
Overall Height
6 in
Size (PRINT)
13

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 13, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.