Men's 6-Inch Work Boot, 13 W, Steel Toe, 6 in H, Black, P89135

  • Mfr # P89135
  • Zoro # G8606814
product price: 
$
106.99
/pr
Free Shipping & Returns

Key Features

Color
Black
Gender
Men's
Waterproof
No
Style Number
P89135
Upper Material
Leather
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
P89135
Zoro #
G8606814
UPC #
018471937213
Country of Origin
Bangladesh

Dimensions

Size
13
Width
W
Height
6 in
Footwear Width
W
Heel Height
1/2 in
Overall Height
6 in
Size (PRINT)
13

Details

Item
6-Inch Work Boot
Color
Black
Gender
Men's
Waterproof
No
Style Number
P89135
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Dry
0.90
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
0.45
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Metal Chip Resisting Sole
Yes
Predominant Footwear Color
Black
Oil Resisting Sole
Yes
Removable Insole
Yes
Standards
ASTM F2413-11
Footwear Shank Type
Steel
Puncture Resistant Insole
No
ASTM Footwear Class
F2413-11 I/75 C/75
Insole System
Covered Poliyou(R)
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.60
Non Metallic Upper
No
Shank Material
Steel
Conductive
No
Footwear Closure Type
Lace Up
Max. Heat Rating
572 Degrees F
Midsole Material
Rubber
Static Dissipative
No
Metatarsal Guard
No
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Oily
0.66
Upper Boot Material
All Leather
Insulated
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Electrical Hazard Rated
Yes
Ninety Degree Heel
Yes
Non-Marking Sole
Yes
Upper Material Description
Full Grain Leather
Completely Non Metallic
No
Footwear Construction Type
Goodyear(TM) Welt
Chemical Resisting Sole
Yes
Footwear Style
6 in Work Boot
Footwear Sole Pattern
T163 Kevlar(R)
Manufacturers Suggested Sole Slip Rating
Better
Resists
Abrasions, Chemical, Heat, Oils, Slips, Water
Heat Resistant
No
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe
Metatarsal Guard Style
None
Non-Marking Upper
Yes
Series
P89135
Slip Resistant
Yes
Heel Style
Defined Heel
Upper Color
Black
Insole Technology
Covered Poliyou
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily/Wet
0.6
Construction
Welted
All-Leather Upper
Yes
Style Family
6-Inch Work Boot
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Dry
0.9
Maximum Heat Rating
572 Degrees F
Slip-Resistance Value - Mark II - Oily
0.66
Slip-Resistance Value - Mark II - Wet
0.45
Toe Cap Material
Steel
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Gender (PRINT)
Men's
Upper Material (PRINT)
Leather
Metal Chip-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
572 Degrees F
Puncture-Resistant Sole (PRINT)
No
Liner Material (PRINT)
Unlined
Midsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Shank Material (PRINT)
Steel
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Outsole Material (PRINT)
Rubber
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Better
Ninety-Degree Heel
Yes
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
For Outdoor Traction
Yes
Toe Shape
Round
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
No
Includes Shank
Yes
Wire Color
Black

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 13, Static Dissipative No, Style Number P89135

Ratings & reviews