Men's 6-Inch Work Boot, 13 W, Steel Toe, 6 in H, Brown, P90935

  • Mfr # P90935
  • Zoro # G6628857
product price: 
$
119.95
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
P90935
Upper Material
Leather
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
P90935
Zoro #
G6628857
UPC #
884401114579
Country of Origin
Bangladesh
Item
6-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
P90935
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Metatarsal System
No
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.50
Liner Material
Mesh
Shank Material
Nylon
Completely Non Metallic
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Ninety Degree Heel
Yes
Puncture Resistant Insole
No
Chain Saw Cut Resistant
No
Manufacturers Suggested Sole Slip Rating
Best
Conductive
No
For Outdoor Traction
No
Insulated
No
Footwear Style
6 in Work Boot
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.45
Max. Heat Rating
572 Degrees F
Electrical Hazard Rated
Yes
Static Dissipative
No
Oil Resisting Sole
Yes
Predominant Footwear Color
Brown
Footwear Shank Type
Nylon
Mark II Slip Test Results- Dairy Tile Dry
1.10
Waterproof Type
Membrane Plus Seam Seal
Metal Chip Resisting Sole
Yes
CSA Footwear Standard
Not Specified
Non Metallic Upper
No
Mark II Slip Test Results- Dairy Tile Wet
0.80
Footwear Closure Type
Lace Up
Footwear Construction Type
Cemented
Insole System
Removable
Toe Shape
Round
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Insulation Type
None
Non-Marking Sole
Yes
Midsole Material
None
Metatarsal Guard
No
Upper Material Description
Leather
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Sole Pattern
Textured
Chemical Resisting Sole
Yes
Wide Toe Cap
No
Upper Boot Material
All Leather
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Steel Toe, Waterproof
Slip-Resistance Value - Mark II - Oily
0.5
Slip-Resistance Value - Mark II - Oily/Wet
0.45
Slip-Resistance Value - Mark II - Dry
1
Maximum Heat Rating
572 Degrees F
Construction
Cemented
Style Family
6-Inch Work Boot
Closure
Lace Up
Liner Technology
Moisture Wicking
Slip-Resistance Value - Mark II - Wet
0.8
Insole Technology
Removable
Toe Cap Material
Steel
All-Leather Upper
Yes
Maximum Heat Rating (PRINT)
572 Degrees F
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Upper Material (PRINT)
Leather
Liner Material (PRINT)
Moisture Wicking Mesh
Puncture-Resistant Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Shank Material (PRINT)
Nylon
Ninety-Degree Heel (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
Yes
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Chain Saw Cut-Resistant
No
Includes Shank
Yes
Heel Definition
Defined Heel
Includes Metatarsal Guard
No
Wire Color
Brown

Dimensions

Size
13
Width
W
Height
6 in
Heel Height
1/2 in
Footwear Width
W
Overall Height
6 in
Size (PRINT)
13

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 13, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.