Shop CAT FOOTWEAR

Men's 6-Inch Work Boot, 14 M, Steel Toe, 6 in H, Brown, P90935

  • Mfr # P90935
  • Zoro # G6620597

product price: 
$
119.95
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
P90935
Upper Material
Leather
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
P90935
Zoro #
G6620597
UPC #
884401114456
Country of Origin
Bangladesh
Item
6-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
P90935
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Liner Material
Mesh
Removable Insole
Yes
Footwear Construction Type
Cemented
Footwear Style
6 in Work Boot
Predominant Footwear Color
Brown
Non-Marking Sole
Yes
Insole System
Removable
Oil Resisting Sole
Yes
Footwear Shank Type
Nylon
Footwear Sole Pattern
Textured
Max. Heat Rating
572 Degrees F
Wide Toe Cap
No
CSA Footwear Standard
Not Specified
Upper Material Description
Leather
Waterproof Type
Membrane Plus Seam Seal
Conductive
No
Upper Boot Material
All Leather
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Non Metallic Upper
No
Footwear Closure Type
Lace Up
Static Dissipative
No
Toe Shape
Round
Mark II Slip Test Results- Dairy Tile Wet
0.80
Electrical Hazard Rated
Yes
Ninety Degree Heel
Yes
Metatarsal System
No
Completely Non Metallic
No
Insulation Type
None
Midsole Material
None
Metatarsal Guard
No
Chain Saw Cut Resistant
No
For Outdoor Traction
No
Mark II Slip Test Results- Dairy Tile Dry
1.10
Insulated
No
Chemical Resisting Sole
Yes
Metal Chip Resisting Sole
Yes
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Mark II Slip Test Results- Dairy Tile Oily Wet
0.45
Manufacturers Suggested Sole Slip Rating
Best
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
0.50
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Puncture Resistant Insole
No
Shank Material
Nylon
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Steel Toe, Waterproof
Closure
Lace Up
Slip-Resistance Value - Mark II - Dry
1
Maximum Heat Rating
572 Degrees F
Slip-Resistance Value - Mark II - Oily
0.5
Construction
Cemented
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Wet
0.8
Toe Cap Material
Steel
Style Family
6-Inch Work Boot
Insole Technology
Removable
Slip-Resistance Value - Mark II - Oily/Wet
0.45
Liner Technology
Moisture Wicking
Shank Material (PRINT)
Nylon
Metal Chip-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Maximum Heat Rating (PRINT)
572 Degrees F
Upper Material (PRINT)
Leather
Chemical-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Gender (PRINT)
Men's
Ninety-Degree Heel (PRINT)
Yes
Liner Material (PRINT)
Moisture Wicking Mesh
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
Yes
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Includes Metatarsal Guard
No
Includes Shank
Yes
Heel Definition
Defined Heel
Chain Saw Cut-Resistant
No
Wire Color
Brown

Dimensions

Size
14
Width
M
Height
6 in
Footwear Width
M
Heel Height
1/2 in
Overall Height
6 in
Size (PRINT)
14

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 14, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.