Shop CAT FOOTWEAR

Men's 6-Inch Work Boot, 7 1/2 W, Steel Toe, 5 1/2 in H, Seal Brown, P90803

  • Mfr # P90803
  • Zoro # G6395831

product price: 
$
109.95
/pr
Free Shipping & Returns

Key Features

Color
Seal Brown
Gender
Men's
Waterproof
No
Style Number
P90803
Upper Material
Leather
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
P90803
Zoro #
G6395831
UPC #
677338744502
Country of Origin
Bangladesh
Item
6-Inch Work Boot
Color
Seal Brown
Gender
Men's
Waterproof
No
Style Number
P90803
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Static Dissipative
No
Removable Insole
Yes
Standards
ASTM F2413-11
Midsole Material
Rubber
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Upper Boot Material
All Leather
Oil Resisting Sole
Yes
Upper Material Description
Full Grain Leather
Electrical Hazard Rated
Yes
Metal Chip Resisting Sole
Yes
Non Metallic Upper
No
Insulation Type
None
Wide Toe Cap
No
Footwear Construction Type
Cemented
Satra Slip Test Results- Dairy Tile Oily Wet
0.45
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Dry
1.00
Completely Non Metallic
No
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Insole System
Removable Full Cushion
Insulated
No
Predominant Footwear Color
Brown
Footwear Style
6 in Work Boot
Non-Marking Sole
No
Metatarsal Guard
No
Max. Heat Rating
572 Degrees F
Satra Slip Test Results- Dairy Tile Wet
0.80
Liner Material
Mesh, Nylon
Footwear Shank Type
None
Mark II Slip Test Results- Dairy Tile Oily Wet
0.45
Chain Saw Cut Resistant
Yes
Manufacturers Suggested Sole Slip Rating
Better
Footwear Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Oily
0.50
Chemical Resisting Sole
No
Metatarsal System
No
Mark II Slip Test Results- Dairy Tile Wet
0.80
Waterproof Type
None
Conductive
No
Ninety Degree Heel
Yes
For Outdoor Traction
No
CSA Footwear Standard
Not Specified
Toe Shape
Round
Puncture Resistant Insole
No
Shank Material
Nylon
Safety Criteria
Better Slip-Resistance, Chain Saw Cut-Resistant, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe
Heat Resistant
No
Heel Style
Defined Heel
Upper Color
Brown
Non-Marking Upper
Yes
Series
P90803
Slip Resistant
Yes
Metatarsal Guard Style
None
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 1.00, Dairy Tile (Oily): 0.50, Dairy Tile (Oily/Wet): 0.45, Dairy Tile (Wet): 0.80
Slip-Resistance Value - Mark II - Oily/Wet
0.45
Closure
Lace Up
Style Family
6-Inch Work Boot
Toe Cap Material
Steel
Insole Technology
Full Cushioned, Removable
All-Leather Upper
Yes
Maximum Heat Rating
572 Degrees F
Heel Definition
Defined Heel
Construction
Cemented
Slip-Resistance Value - Mark II - Wet
0.8
Metatarsal Guard (PRINT)
No
Liner Material (PRINT)
Nylon Mesh
Ninety-Degree Heel (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
No
Gender (PRINT)
Men's
Midsole Material (PRINT)
Rubber
Outsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Nylon
Upper Material (PRINT)
Leather
Maximum Heat Rating (PRINT)
572 Degrees F
Ninety-Degree Heel
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Chemical-Resisting Sole
No
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
Yes
Chain Saw Cut-Resistant
Yes
Includes Shank
Yes
Includes Metatarsal Guard
No
Wire Color
Seal Brown

Dimensions

Size
7 1/2
Width
W
Height
5 1/2 in
Heel Height
1 in
Footwear Width
W
Size (PRINT)
7 1/2
Overall Height
6 in

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Seal Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.