Shop CAT FOOTWEAR

Men's 6-Inch Work Boot, 7 W, Steel Toe, 5 1/2 in H, Seal Brown, P90803

  • Mfr # P90803
  • Zoro # G6395840

product price: 
$
109.95
/pr
Free Shipping & Returns

Key Features

Color
Seal Brown
Gender
Men's
Waterproof
No
Style Number
P90803
Upper Material
Leather
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
P90803
Zoro #
G6395840
UPC #
677338744496
Country of Origin
Bangladesh
Item
6-Inch Work Boot
Color
Seal Brown
Gender
Men's
Waterproof
No
Style Number
P90803
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Removable Insole
Yes
Max. Heat Rating
572 Degrees F
Conductive
No
Metatarsal Guard
No
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Puncture Resistant Insole
No
Insulated
No
Upper Material Description
Full Grain Leather
Footwear Style
6 in Work Boot
Non Metallic Upper
No
Waterproof Type
None
Wide Toe Cap
No
Insulation Type
None
Predominant Footwear Color
Brown
Toe Shape
Round
Oil Resisting Sole
Yes
CSA Footwear Standard
Not Specified
Footwear Shank Type
None
Footwear Closure Type
Lace Up
Liner Material
Mesh, Nylon
Midsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
0.45
For Outdoor Traction
No
Chain Saw Cut Resistant
Yes
Manufacturers Suggested Sole Slip Rating
Better
Static Dissipative
No
Electrical Hazard Rated
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.45
Mark II Slip Test Results- Dairy Tile Wet
0.80
Shank Material
Nylon
Non-Marking Sole
No
Chemical Resisting Sole
No
Satra Slip Test Results- Dairy Tile Dry
1.00
Upper Boot Material
All Leather
Footwear Construction Type
Cemented
Insole System
Removable Full Cushion
Metatarsal System
No
Standards
ASTM F2413-11
Ninety Degree Heel
Yes
Metal Chip Resisting Sole
Yes
Completely Non Metallic
No
Satra Slip Test Results- Dairy Tile Wet
0.80
Satra Slip Test Results- Dairy Tile Oily
0.50
Safety Criteria
Better Slip-Resistance, Chain Saw Cut-Resistant, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe
Upper Color
Brown
Metatarsal Guard Style
None
Series
P90803
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 1.00, Dairy Tile (Oily): 0.50, Dairy Tile (Oily/Wet): 0.45, Dairy Tile (Wet): 0.80
Slip Resistant
Yes
Non-Marking Upper
Yes
Heat Resistant
No
Heel Style
Defined Heel
Toe Cap Material
Steel
Closure
Lace Up
Maximum Heat Rating
572 Degrees F
Slip-Resistance Value - Mark II - Oily/Wet
0.45
Heel Definition
Defined Heel
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Wet
0.8
Construction
Cemented
Insole Technology
Full Cushioned, Removable
Style Family
6-Inch Work Boot
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Upper Material (PRINT)
Leather
Maximum Heat Rating (PRINT)
572 Degrees F
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Gender (PRINT)
Men's
Midsole Material (PRINT)
Rubber
Shank Material (PRINT)
Nylon
Liner Material (PRINT)
Nylon Mesh
Ninety-Degree Heel (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Puncture-Resistant Sole
No
Ninety-Degree Heel
Yes
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
Oil-Resisting Sole
Yes
Includes Shank
Yes
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
Yes
Wire Color
Seal Brown

Dimensions

Size
7
Width
W
Height
5 1/2 in
Heel Height
1 in
Footwear Width
W
Overall Height
6 in
Size (PRINT)
7

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Seal Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.