Men's 6-Inch Work Boot, 7 M, Steel Toe, 6 in H, Brown, P90935

  • Mfr # P90935

  • Zoro # G6617657


product price:  $119.95
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
P90935
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
P90935
Zoro #
G6617657
UPC #
884401114333
Country of Origin
Bangladesh

Dimensions

Size
7
Width
M
Height
6 in
Heel Height
Less Than 1/2 in
Footwear Width
M
Size (PRINT)
7
Overall Height
6 in

Details

Item
6-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
P90935
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Footwear Shank Type
Nylon
Electrical Hazard Rated
Yes
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
1.10
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Upper Material Description
Leather
Wide Toe Cap
No
Chain Saw Cut Resistant
No
Midsole Material
None
Insole System
Removable
Waterproof Type
Membrane Plus Seam Seal
Max. Heat Rating
572 Degrees F
Non-Marking Sole
Yes
Liner Material
Mesh
Chemical Resisting Sole
Yes
Metal Chip Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Manufacturers Suggested Sole Slip Rating
Best
Shank Material
Nylon
Non Metallic Upper
No
Static Dissipative
No
Ninety Degree Heel
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.50
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Insulated
No
Conductive
No
Footwear Sole Pattern
Textured
For Outdoor Traction
No
Predominant Footwear Color
Brown
Mark II Slip Test Results- Dairy Tile Wet
0.80
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Insulation Type
None
Mark II Slip Test Results- Dairy Tile Oily Wet
0.45
Removable Insole
Yes
Footwear Construction Type
Cemented
Completely Non Metallic
No
Metatarsal System
No
Toe Shape
Round
Upper Boot Material
All Leather
CSA Footwear Standard
Not Specified
Metatarsal Guard
No
Footwear Style
6 in Work Boot
Footwear Closure Type
Lace Up
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Steel Toe, Waterproof
All-Leather Upper
Yes
Style Family
6-Inch Work Boot
Liner Technology
Moisture Wicking
Insole Technology
Removable
Slip-Resistance Value - Mark II - Oily/Wet
0.45
Construction
Cemented
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Oily
0.5
Closure
Lace Up
Slip-Resistance Value - Mark II - Wet
0.8
Slip-Resistance Value - Mark II - Dry
1
Maximum Heat Rating
572 Degrees F
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Ninety-Degree Heel (PRINT)
Yes
Liner Material (PRINT)
Moisture Wicking Mesh
Chemical-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Leather
Metatarsal Guard (PRINT)
No
Gender (PRINT)
Men's
Outsole Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
572 Degrees F
Oil-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Nylon
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Best

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7, Static Dissipative No, Style Number P90935

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.