Shop CAT FOOTWEAR

Men's 6-Inch Work Boot, 8 W, Steel Toe, 5 1/2 in H, Seal Brown, P90803

  • Mfr # P90803
  • Zoro # G6395825

product price: 
$
109.95
/pr
Free Shipping & Returns

Key Features

Color
Seal Brown
Gender
Men's
Waterproof
No
Style Number
P90803
Upper Material
Leather
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
P90803
Zoro #
G6395825
UPC #
677338744519
Country of Origin
Bangladesh
Item
6-Inch Work Boot
Color
Seal Brown
Gender
Men's
Waterproof
No
Style Number
P90803
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Satra Slip Test Results- Dairy Tile Oily Wet
0.45
Static Dissipative
No
Metal Chip Resisting Sole
Yes
Completely Non Metallic
No
Removable Insole
Yes
Footwear Style
6 in Work Boot
Insulated
No
Mark II Slip Test Results- Dairy Tile Wet
0.80
Electrical Hazard Rated
Yes
Conductive
No
Liner Material
Mesh, Nylon
Footwear Construction Type
Cemented
Non Metallic Upper
No
Upper Boot Material
All Leather
Wide Toe Cap
No
Ninety Degree Heel
Yes
Metatarsal System
No
Midsole Material
Rubber
Satra Slip Test Results- Dairy Tile Oily
0.50
Chain Saw Cut Resistant
Yes
Footwear Shank Type
None
Insole System
Removable Full Cushion
Predominant Footwear Color
Brown
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Footwear Closure Type
Lace Up
Manufacturers Suggested Sole Slip Rating
Better
Upper Material Description
Full Grain Leather
Metatarsal Guard
No
CSA Footwear Standard
Not Specified
Mark II Slip Test Results- Dairy Tile Oily Wet
0.45
Standards
ASTM F2413-11
Satra Slip Test Results- Dairy Tile Dry
1.00
Max. Heat Rating
572 Degrees F
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Non-Marking Sole
No
Chemical Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Waterproof Type
None
Insulation Type
None
For Outdoor Traction
No
Satra Slip Test Results- Dairy Tile Wet
0.80
Shank Material
Nylon
Oil Resisting Sole
Yes
Puncture Resistant Insole
No
Toe Shape
Round
Safety Criteria
Better Slip-Resistance, Chain Saw Cut-Resistant, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 1.00, Dairy Tile (Oily): 0.50, Dairy Tile (Oily/Wet): 0.45, Dairy Tile (Wet): 0.80
Heel Style
Defined Heel
Metatarsal Guard Style
None
Slip Resistant
Yes
Non-Marking Upper
Yes
Series
P90803
Heat Resistant
No
Upper Color
Brown
All-Leather Upper
Yes
Closure
Lace Up
Construction
Cemented
Heel Definition
Defined Heel
Maximum Heat Rating
572 Degrees F
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Wet
0.8
Slip-Resistance Value - Mark II - Oily/Wet
0.45
Toe Cap Material
Steel
Insole Technology
Full Cushioned, Removable
Upper Material (PRINT)
Leather
Liner Material (PRINT)
Nylon Mesh
Outsole Material (PRINT)
Rubber
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Nylon
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Metatarsal Guard (PRINT)
No
Gender (PRINT)
Men's
Midsole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
No
Maximum Heat Rating (PRINT)
572 Degrees F
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Ninety-Degree Heel
Yes
Chemical-Resisting Sole
No
Includes Metatarsal Guard
No
Includes Shank
Yes
Chain Saw Cut-Resistant
Yes
Wire Color
Seal Brown

Dimensions

Size
8
Width
W
Height
5 1/2 in
Footwear Width
W
Heel Height
1 in
Overall Height
6 in
Size (PRINT)
8

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Seal Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.