Men's Athletic Shoe, Composite Toe, Leather Upper, Rubber Outsole, Lace Up, Clay, 10 1/2 W

  • Mfr # P91350

  • Zoro # G705386222


product price:  $119.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
P91350
Zoro #
G705386222
UPC #
195017754999
Country of Origin
Viet Nam

Dimensions

Footwear Width
W
Size
10 1/2
Height
2 4/5 in
Heel Height
2 in
Boot Height
2 4/5 in
Width
W
Overall Height
3 in
Size (PRINT)
10 1/2

Details

Item
Athletic Shoe
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Leather
Toe Type
Safety-Toe
Color
Clay
Footwear Closure Type
Lace Up
Puncture Resistant Insole
No
Slip Resistant
Yes
Last Number or Name
T1484
Non Metallic Upper
Yes
Ninety Degree Heel
No
Manufacturers Suggested Sole Slip Rating
Better
Slip-Resistance Rating (SATRA Test Values)
Forepart Dry: 1.06, Forepart Wet Stainless Steel: 0.85, Forepart Wet: 0.77, Heel Dry: 0.98, Heel Wet Stainless Steel: 0.78, Heel Wet: 0.69
Chemical Resisting Sole
Yes
Toe Shape
Round
Laces Color
Brown
Upper Boot Material
All Leather
Heat Resistant
No
Insulated
No
Standards
ASTM
SATRA Rating- Heel Slip on Quarry Tile
Dry: 0.98, Wet Stainless Steel: 0.78, Wet: 0.69
Chain Saw Cut Resistant
No
Footwear Shank Type
Nylon
Max. Heat Rating
Not Rated
Outsole Technology
Durable Rubber Outsole for Traction
Insulation Type
None
Midsole Technology
Molded
Removable Insole
Yes
Non-Marking Sole
No
Conductive
No
Footwear Construction Type
Strobel
Completely Non Metallic
Yes
Features
Streamline 2.0
Style Number
P91350
Metatarsal Guard Style
None
Static Dissipative
No
Resists
Slips
Lugs
Rubber
Upper Color
Brown
Shank Material
Nylon
Waterproof Type
None
Outsole Color
Black
Midsole Material
Polyurethane
Oil Resisting Sole
No
Heel Style
Flat Heel
Liner Material
Mesh, Nylon
Insole Color
Yellow/Black
SATRA Rating- Forefoot Slip on Quarry Tile
Dry1.06, StainlessSteel0.85, Wet0.76
Wide Toe Cap
No
Non-Marking Upper
No
Upper Material Description
Full Grain Leather
Predominant Footwear Color
Brown
Insole System
Removable
Footwear Shank
Yes
Metal Chip Resisting Sole
No
Insole Material
Memory Foam
Toe Style
Round Toe
Closure Type
Lace Up
Slip-Resistance Value - SATRA Forefoot - Wet
0.76
Slip-Resistance Value - Mark II - Oily/Wet
0.43
Closure
Lace Up
Maximum Heat Rating
Not Rated
Insole Technology
Removable, ReVive Tech Engineered Comfort
Slip-Resistance Value - Mark II - Dry
0.86
Slip-Resistance Value - Mark II - Oily
0.44
Slip-Resistance Value - SATRA Heel - Dry
0.98
Construction
Cemented, Stitched
Slip-Resistance Value - SATRA Heel - Wet
0.69
Slip-Resistance Value - SATRA Forefoot - Dry
1.06
Style Family
Athletic Shoe
Slip-Resistance Value - Mark II - Wet
0.7
Toe Cap Material
Composite
Heel Definition
Flat Heel
Oil-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Leather
Outsole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Gender (PRINT)
Men's
Liner Material (PRINT)
Mesh, Nylon
Metal Chip-Resisting Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Puncture-Resistant Sole (PRINT)
No
Midsole Material (PRINT)
Polyurethane
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Shank Material (PRINT)
Nylon
Metatarsal Guard (PRINT)
No
Insole Material (PRINT)
Foam
All-Leather Upper
Yes
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
No
Oil-Resisting Sole
No
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
No
Includes Metatarsal Guard
No
Includes Shank
Yes
For Outdoor Traction
Yes
Chain Saw Cut-Resistant
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression(C), Electric Hazard Resistant(EH), Impact Resistance(I), Closure Lace Up, Chemical Resisting Sole Yes, Color Clay, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole No, Construction Cemented, Stitched, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10 1/2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.