Men's Athletic Shoe, Composite Toe, Leather Upper, Rubber Outsole, Lace Up, Clay, 10 W

  • Mfr # P91350

  • Zoro # G205386296


product price:  $110.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
P91350
Zoro #
G205386296
UPC #
195017754982
Country of Origin
Viet Nam

Dimensions

Footwear Width
W
Size
10
Boot Height
2 4/5 in
Height
2 4/5 in
Heel Height
2 in
Width
W
Overall Height
3 in
Size (PRINT)
10

Details

Item
Athletic Shoe
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Leather
Toe Type
Safety-Toe
Color
Clay
Footwear Closure Type
Lace Up
Footwear Shank Type
Nylon
Outsole Technology
Durable Rubber Outsole for Traction
Toe Style
Round Toe
Completely Non Metallic
Yes
Standards
ASTM
Metatarsal Guard Style
None
Upper Color
Brown
Resists
Slips
Slip Resistant
Yes
Conductive
No
Non-Marking Upper
No
Style Number
P91350
Max. Heat Rating
Not Rated
Non-Marking Sole
No
Insole Material
Memory Foam
Features
Streamline 2.0
Chain Saw Cut Resistant
No
Heel Style
Flat Heel
Closure Type
Lace Up
Slip-Resistance Rating (SATRA Test Values)
Forepart Dry: 1.06, Forepart Wet Stainless Steel: 0.85, Forepart Wet: 0.77, Heel Dry: 0.98, Heel Wet Stainless Steel: 0.78, Heel Wet: 0.69
Midsole Material
Polyurethane
Metal Chip Resisting Sole
No
Insulated
No
SATRA Rating- Forefoot Slip on Quarry Tile
Dry1.06, StainlessSteel0.85, Wet0.76
Non Metallic Upper
Yes
Shank Material
Nylon
Last Number or Name
T1484
Puncture Resistant Insole
No
Heat Resistant
No
Toe Shape
Round
Upper Boot Material
All Leather
Chemical Resisting Sole
Yes
Footwear Shank
Yes
Upper Material Description
Full Grain Leather
Lugs
Rubber
Removable Insole
Yes
Laces Color
Brown
Ninety Degree Heel
No
Liner Material
Mesh, Nylon
Manufacturers Suggested Sole Slip Rating
Better
Insulation Type
None
Footwear Construction Type
Strobel
Predominant Footwear Color
Brown
Midsole Technology
Molded
Insole System
Removable
Wide Toe Cap
No
Oil Resisting Sole
No
Insole Color
Yellow/Black
Waterproof Type
None
Outsole Color
Black
Static Dissipative
No
SATRA Rating- Heel Slip on Quarry Tile
Dry: 0.98, Wet Stainless Steel: 0.78, Wet: 0.69
Slip-Resistance Value - Mark II - Oily
0.44
Slip-Resistance Value - Mark II - Wet
0.7
Style Family
Athletic Shoe
Insole Technology
Removable, ReVive Tech Engineered Comfort
Construction
Cemented, Stitched
Slip-Resistance Value - SATRA Heel - Wet
0.69
Slip-Resistance Value - SATRA Forefoot - Dry
1.06
Heel Definition
Flat Heel
Toe Cap Material
Composite
Closure
Lace Up
Slip-Resistance Value - Mark II - Dry
0.86
Slip-Resistance Value - Mark II - Oily/Wet
0.43
Maximum Heat Rating
Not Rated
Slip-Resistance Value - SATRA Heel - Dry
0.98
Slip-Resistance Value - SATRA Forefoot - Wet
0.76
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Leather
Midsole Material (PRINT)
Polyurethane
Liner Material (PRINT)
Mesh, Nylon
Gender (PRINT)
Men's
Insole Material (PRINT)
Foam
Oil-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Shank Material (PRINT)
Nylon
Maximum Heat Rating (PRINT)
Not Rated
Ninety-Degree Heel (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Outsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
All-Leather Upper
Yes
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
No
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
No
For Outdoor Traction
Yes
Includes Shank
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression(C), Electric Hazard Resistant(EH), Impact Resistance(I), Closure Lace Up, Chemical Resisting Sole Yes, Color Clay, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole No, Construction Cemented, Stitched, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.