Men's Athletic Shoe, Composite Toe, Leather Upper, Rubber Outsole, Lace Up, Clay, 13 M

  • Mfr # P91350

  • Zoro # G405664880


product price:  $119.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Outsole Material
Rubber
Metatarsal Guard
No
Waterproof
No
Footwear Style
Athletic Shoe
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P91350
Zoro #
G405664880
UPC #
195017754906
Country of Origin
Viet Nam

Dimensions

Size
13
Footwear Width
M
Boot Height
2 4/5 in
Heel Height
2 in
Height
2 4/5 in
Overall Height
3 in
Width
M
Size (PRINT)
13

Details

Item
Athletic Shoe
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Metatarsal Guard
No
Waterproof
No
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Leather
Toe Type
Composite
Color
Clay
Footwear Closure Type
Lace Up
Wide Toe Cap
No
Waterproof Type
None
Non Metallic Upper
Yes
Insulated
No
Features
Streamline 2.0
Heat Resistant
No
Resists
Slips
Insulation Type
None
Style Number
P91350
Metal Chip Resisting Sole
No
Upper Color
Brown
Metatarsal Guard Style
None
Predominant Footwear Color
Brown
Toe Shape
Round
Laces Color
Brown
Shank Material
Nylon
Completely Non Metallic
Yes
Insole Material
Foam
Closure Type
Lace Up
Liner Material
Mesh, Nylon
Insole Color
Yellow/Black
Midsole Technology
Molded
Insole System
Removable
Footwear Construction Type
Strobel
Outsole Technology
Durable Rubber Outsole for Traction
Outsole Color
Black
Midsole Material
Polyurethane
Toe Style
Round Toe
Non-Marking Sole
No
Upper Material Description
Full Grain Leather
Static Dissipative
No
Slip Resistant
Yes
Non-Marking Upper
No
SATRA Rating- Heel Slip on Quarry Tile
Dry: 0.98, Wet Stainless Steel: 0.78, Wet: 0.69
Max. Heat Rating
Not Rated
SATRA Rating- Forefoot Slip on Quarry Tile
Dry1.06, StainlessSteel0.85, Wet0.76
Last Number or Name
T1484
Ninety Degree Heel
No
Chain Saw Cut Resistant
No
Slip-Resistance Rating (SATRA Test Values)
Forepart Dry: 1.06, Forepart Wet Stainless Steel: 0.85, Forepart Wet: 0.77, Heel Dry: 0.98, Heel Wet Stainless Steel: 0.78, Heel Wet: 0.69
Conductive
No
Standards
ASTM
Oil Resisting Sole
No
Chemical Resisting Sole
Yes
Footwear Shank
Yes
Puncture Resistant Insole
No
Lugs
Rubber
Footwear Shank Type
Nylon
Removable Insole
Yes
Manufacturers Suggested Sole Slip Rating
Better
Upper Boot Material
All Leather
Heel Style
Flat Heel
Slip-Resistance Value - SATRA Forefoot - Dry
1.06
Heel Definition
Flat Heel
Style Family
Athletic Shoe
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Dry
0.86
Slip-Resistance Value - SATRA Heel - Wet
0.69
Slip-Resistance Value - SATRA Forefoot - Wet
0.76
Closure
Lace Up
Construction
Cemented, Stitched
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Oily
0.44
Insole Technology
Removable, ReVive Tech Engineered Comfort
Slip-Resistance Value - Mark II - Oily/Wet
0.43
Slip-Resistance Value - Mark II - Wet
0.7
Slip-Resistance Value - SATRA Heel - Dry
0.98
Metatarsal Guard (PRINT)
No
Shank Material (PRINT)
Nylon
Liner Material (PRINT)
Mesh, Nylon
Upper Material (PRINT)
Leather
Insole Material (PRINT)
Foam
Outsole Material (PRINT)
Rubber
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Chemical-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Gender (PRINT)
Men's
Midsole Material (PRINT)
Polyurethane
Ninety-Degree Heel (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
All-Leather Upper
Yes
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Oil-Resisting Sole
No
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
Ninety-Degree Heel
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression(C), Electric Hazard Resistant(EH), Impact Resistance(I), Closure Lace Up, Chemical Resisting Sole Yes, Color Clay, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole No, Construction Cemented, Stitched, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 13

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.