Men's Athletic Shoe, Composite Toe, Leather Upper, Rubber Outsole, Lace Up, Clay, 13 W

  • Mfr # P91350

  • Zoro # G305386264


product price:  $119.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
P91350
Zoro #
G305386264
UPC #
195017755033
Country of Origin
Viet Nam

Dimensions

Footwear Width
W
Size
13
Heel Height
2 in
Height
2 4/5 in
Boot Height
2 4/5 in
Overall Height
3 in
Width
W
Size (PRINT)
13

Details

Item
Athletic Shoe
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Leather
Toe Type
Safety-Toe
Color
Clay
Footwear Closure Type
Lace Up
Removable Insole
Yes
Footwear Shank Type
Nylon
Lugs
Rubber
Footwear Construction Type
Strobel
Liner Material
Mesh, Nylon
SATRA Rating- Heel Slip on Quarry Tile
Dry: 0.98, Wet Stainless Steel: 0.78, Wet: 0.69
Upper Material Description
Full Grain Leather
Closure Type
Lace Up
Standards
ASTM
Slip-Resistance Rating (SATRA Test Values)
Forepart Dry: 1.06, Forepart Wet Stainless Steel: 0.85, Forepart Wet: 0.77, Heel Dry: 0.98, Heel Wet Stainless Steel: 0.78, Heel Wet: 0.69
Non-Marking Sole
No
Style Number
P91350
Conductive
No
Wide Toe Cap
No
Non-Marking Upper
No
Features
Streamline 2.0
Max. Heat Rating
Not Rated
Upper Boot Material
All Leather
Insole Material
Memory Foam
Midsole Material
Polyurethane
Ninety Degree Heel
No
Slip Resistant
Yes
Chain Saw Cut Resistant
No
Chemical Resisting Sole
Yes
Heel Style
Flat Heel
Upper Color
Brown
Puncture Resistant Insole
No
Insole System
Removable
Outsole Color
Black
Heat Resistant
No
Insulation Type
None
Waterproof Type
None
Non Metallic Upper
Yes
Laces Color
Brown
Metal Chip Resisting Sole
No
Manufacturers Suggested Sole Slip Rating
Better
Shank Material
Nylon
Completely Non Metallic
Yes
Oil Resisting Sole
No
Insulated
No
SATRA Rating- Forefoot Slip on Quarry Tile
Dry1.06, StainlessSteel0.85, Wet0.76
Toe Style
Round Toe
Insole Color
Yellow/Black
Outsole Technology
Durable Rubber Outsole for Traction
Last Number or Name
T1484
Midsole Technology
Molded
Metatarsal Guard Style
None
Predominant Footwear Color
Brown
Toe Shape
Round
Footwear Shank
Yes
Static Dissipative
No
Resists
Slips
Slip-Resistance Value - SATRA Heel - Wet
0.69
Style Family
Athletic Shoe
Slip-Resistance Value - Mark II - Dry
0.86
Slip-Resistance Value - SATRA Forefoot - Wet
0.76
Closure
Lace Up
Slip-Resistance Value - Mark II - Wet
0.7
Slip-Resistance Value - SATRA Heel - Dry
0.98
Construction
Cemented, Stitched
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Oily/Wet
0.43
Slip-Resistance Value - SATRA Forefoot - Dry
1.06
Slip-Resistance Value - Mark II - Oily
0.44
Insole Technology
Removable, ReVive Tech Engineered Comfort
Heel Definition
Flat Heel
Toe Cap Material
Composite
Midsole Material (PRINT)
Polyurethane
Upper Material (PRINT)
Leather
Metal Chip-Resisting Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Outsole Material (PRINT)
Rubber
Oil-Resisting Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Mesh, Nylon
Gender (PRINT)
Men's
Insole Material (PRINT)
Foam
Ninety-Degree Heel (PRINT)
No
Shank Material (PRINT)
Nylon
Maximum Heat Rating (PRINT)
Not Rated
All-Leather Upper
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
No
Includes Metatarsal Guard
No
For Outdoor Traction
Yes
Chain Saw Cut-Resistant
No
Includes Shank
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression(C), Electric Hazard Resistant(EH), Impact Resistance(I), Closure Lace Up, Chemical Resisting Sole Yes, Color Clay, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole No, Construction Cemented, Stitched, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 13

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.