Shop CAT FOOTWEAR

Men's Hiker Shoe, Steel Toe, Leather, Mesh Upper, Rubber Outsole, Lace Up, Black, 12 W

  • Mfr # P91274
  • Zoro # G602589832

product price: 
$
124.95
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Hiker Shoe
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
P91274
Zoro #
G602589832
UPC #
194917329665
Country of Origin
Viet Nam
Item
Hiker Shoe
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Hiker Shoe
Gender
Men's
Upper Material
Leather, Mesh
Toe Type
Safety-Toe
Color
Black
Footwear Closure Type
Lace Up
Chain Saw Cut Resistant
No
Conductive
No
Max. Heat Rating
Not Rated
Ninety Degree Heel
No
Insole Material
Memory Foam
Safety Criteria
Electrical Hazard (EH)
Style Number
P91274
SATRA Rating- Forefoot Slip on Quarry Tile
(Dry):0.71, (Wet):0.66, (WetStainlessSteel):0.62
Manufacturers Suggested Sole Slip Rating
Better
Footwear Construction Type
Strobel
Completely Non Metallic
No
Toe Style
Round Toe
Shank Material
Nylon
Liner Material
Mesh, Nylon
Non-Marking Sole
No
Footwear Shank
Yes
Removable Insole
Yes
Non Metallic Upper
No
Slip Resistant
Yes
Chemical Resisting Sole
Yes
Insole System
Removable
Upper Color
Black
Static Dissipative
No
Outsole Color
Black
Heel Style
Defined Heel
Oil Resisting Sole
No
Insulation Type
None
Lugs
Rubber
Insole Color
Black
Metatarsal Guard Style
None
Features
Durable and Lightweight, Overbuilt Style and Protection
Predominant Footwear Color
Black
Closure Type
Lace Up
Slip-Resistance Rating (SATRA Test Values)
Forepart (Dry): 0.71, Forepart (Wet Stainless Steel): 0.62, Forepart (Wet): 0.66, Heel (Dry): 0.84, Heel (Wet Stainless Steel): 0.60, Heel (Wet): 0.73
SATRA Rating- Heel Slip on Quarry Tile
(Dry) 0.84, (Wet Stainless Steel) 0.60, (Wet) 0.73
Upper Boot Material
Leather/Mesh
Laces Color
Black/Gray
Last Number or Name
274
Standards
ASTM F2413 18
Wide Toe Cap
No
Toe Shape
Round
Footwear Shank Type
Nylon
Waterproof Type
None
Non-Marking Upper
No
Metal Chip Resisting Sole
Yes
Midsole Material
EVA
Footwear Sole Pattern
Lug
Insulated
No
Heat Resistant
No
Upper Material Description
Leather/Mesh
Resists
Slips
Puncture Resistant Insole
No
Midsole Technology
Molded EVA
Slip-Resistance Value - SATRA Heel - Wet
0.73
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Slip-Resistance Value - Mark II - Wet
0.7
Insole Technology
Removable
Slip-Resistance Value - Mark II - Oily
0.4
Toe Cap Material
Steel
Slip-Resistance Value - SATRA Forefoot - Dry
0.71
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Dry
0.85
Style Family
Hiker Shoe
Closure
Lace Up
Slip-Resistance Value - SATRA Heel - Dry
0.84
Construction
Cemented, Stitched
Maximum Heat Rating
Not Rated
Slip-Resistance Value - SATRA Forefoot - Wet
0.66
Metatarsal Guard (PRINT)
No
Midsole Material (PRINT)
EVA
Oil-Resisting Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather, Mesh
Gender (PRINT)
Men's
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Insole Material (PRINT)
Foam
Outsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Shank Material (PRINT)
Nylon
Maximum Heat Rating (PRINT)
Not Rated
Puncture-Resistant Sole (PRINT)
No
Liner Material (PRINT)
Mesh, Nylon
All-Leather Upper
No
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
Oil-Resisting Sole
No
Ninety-Degree Heel
No
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Includes Metatarsal Guard
No
For Outdoor Traction
Yes
Includes Shank
Yes
Chain Saw Cut-Resistant
No
Wire Color
Black

Dimensions

Footwear Width
W
Size
12
Heel Height
2 1/2 in
Height
3 1/2 in
Boot Height
3 1/2 in
Width
W
Overall Height
3 1/2 in
Size (PRINT)
12

Description

Hiker Shoe, Style Family Hiker Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Electrical Hazard (EH), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole No, Construction Cemented, Stitched, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 12, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.