Shop CAT FOOTWEAR

Men's Wellington Boot, 10 W, Steel Toe, 11 in H, Brown, P89516

  • Mfr # P89516

  • Zoro # G8608284


product price:  $120.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
P89516
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
P89516
Zoro #
G8608284
UPC #
018461741684
Country of Origin
Bangladesh

Dimensions

Size
10
Width
W
Height
11 in
Footwear Width
W
Heel Height
1/2 in
Overall Height
11 in
Size (PRINT)
10

Details

Item
Wellington Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
P89516
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Non Metallic Upper
Yes
Completely Non Metallic
No
Mark II Slip Test Results- Dairy Tile Dry
1.00
Footwear Style
Wellington Boot
Footwear Sole Pattern
T3 Rubber Lug
Metatarsal Guard
No
Puncture Resistant Insole
No
Conductive
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Insole System
Climasphere
Oil Resisting Sole
Yes
Predominant Footwear Color
Brown
Mark II Slip Test Results- Dairy Tile Wet
0.48
Footwear Closure Type
Pull On
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Shank Material
Steel
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Chain Saw Cut Resistant
No
Footwear Construction Type
Goodyear(TM) Welt
Removable Insole
No
Upper Boot Material
All Leather
Standards
ASTM F2413-11
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Non-Marking Sole
Yes
Chemical Resisting Sole
Yes
Ninety Degree Heel
No
ASTM Footwear Class
F2413-11 I/75 C/75
Midsole Material
Rubber
Footwear Shank Type
Steel
Max. Heat Rating
572 Degrees F
Metal Chip Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.46
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Oily
0.65
Insulated
No
Electrical Hazard Rated
Yes
Upper Material Description
Full Grain Leather
Manufacturers Suggested Sole Slip Rating
Better
Heat Resistant
No
Resists
Abrasions, Chemical, Heat, Oils, Slips, Water
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe
Upper Color
Brown
Metatarsal Guard Style
None
Series
P89516
Non-Marking Upper
Yes
Heel Style
Flat Heel
Slip Resistant
Yes
Slip-Resistance Value - Mark II - Oily
0.65
Slip-Resistance Value - Mark II - Dry
1
Slip-Resistance Value - Mark II - Oily/Wet
0.46
Insole Technology
Climasphere(TM)
Maximum Heat Rating
572 Degrees F
Style Family
Wellington Boot
Slip-Resistance Value - Mark II - Wet
0.48
Construction
Welted
All-Leather Upper
Yes
Heel Definition
Flat Heel
Toe Cap Material
Steel
Closure
Pull On
Puncture-Resistant Sole (PRINT)
No
Liner Material (PRINT)
Unlined
Midsole Material (PRINT)
Rubber
Upper Material (PRINT)
Leather
Metal Chip-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Steel
Metatarsal Guard (PRINT)
No
Gender (PRINT)
Men's
Chemical-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
572 Degrees F
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Ninety-Degree Heel (PRINT)
No
Outsole Material (PRINT)
Rubber
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
No
Includes Shank
Yes
Toe Shape
Round
Chain Saw Cut-Resistant
No
For Outdoor Traction
Yes
Includes Metatarsal Guard
No

Description

Wellington Boot, Style Family Wellington Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10, Static Dissipative No, Style Number P89516

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.