Shop CAT FOOTWEAR

Men's Wellington Boot, 7 1/2 W, Steel Toe, 11 in H, Brown, P89516

  • Mfr # P89516
  • Zoro # G8608232

product price: 
$
115.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
P89516
Upper Material
Leather
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
P89516
Zoro #
G8608232
UPC #
018461741639
Country of Origin
Bangladesh
Item
Wellington Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
P89516
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Upper Material Description
Full Grain Leather
Oil Resisting Sole
Yes
Non Metallic Upper
Yes
Ninety Degree Heel
No
Wide Toe Cap
No
Puncture Resistant Insole
No
Static Dissipative
No
Predominant Footwear Color
Brown
Chain Saw Cut Resistant
No
Conductive
No
Chemical Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Upper Boot Material
All Leather
Non-Marking Sole
Yes
Metal Chip Resisting Sole
Yes
Insulated
No
Footwear Sole Pattern
T3 Rubber Lug
Footwear Shank Type
Steel
Metatarsal Guard
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
0.48
Mark II Slip Test Results- Dairy Tile Oily Wet
0.46
Mark II Slip Test Results- Dairy Tile Dry
1.00
Removable Insole
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Shank Material
Steel
Midsole Material
Rubber
Footwear Style
Wellington Boot
Completely Non Metallic
No
Electrical Hazard Rated
Yes
Insole System
Climasphere
Standards
ASTM F2413-11
Max. Heat Rating
572 Degrees F
ASTM Footwear Class
F2413-11 I/75 C/75
Footwear Closure Type
Pull On
Footwear Construction Type
Goodyear(TM) Welt
Mark II Slip Test Results- Dairy Tile Oily
0.65
Manufacturers Suggested Sole Slip Rating
Better
Heat Resistant
No
Resists
Abrasions, Chemical, Heat, Oils, Slips, Water
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe
Heel Style
Flat Heel
Slip Resistant
Yes
Metatarsal Guard Style
None
Non-Marking Upper
Yes
Upper Color
Brown
Series
P89516
Slip-Resistance Value - Mark II - Dry
1
All-Leather Upper
Yes
Construction
Welted
Toe Cap Material
Steel
Closure
Pull On
Style Family
Wellington Boot
Slip-Resistance Value - Mark II - Wet
0.48
Maximum Heat Rating
572 Degrees F
Insole Technology
Climasphere(TM)
Slip-Resistance Value - Mark II - Oily
0.65
Slip-Resistance Value - Mark II - Oily/Wet
0.46
Heel Definition
Flat Heel
Gender (PRINT)
Men's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Puncture-Resistant Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Steel
Upper Material (PRINT)
Leather
Midsole Material (PRINT)
Rubber
Outsole Material (PRINT)
Rubber
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
572 Degrees F
Liner Material (PRINT)
Unlined
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Better
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
For Outdoor Traction
Yes
Includes Shank
Yes
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
No
Toe Shape
Round
Wire Color
Brown

Dimensions

Size
7 1/2
Width
W
Height
11 in
Footwear Width
W
Heel Height
1/2 in
Size (PRINT)
7 1/2
Overall Height
11 in

Description

Wellington Boot, Style Family Wellington Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative No, Style Number P89516

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.