Shop CAT FOOTWEAR

Men's Wellington Boot, 12 W, Steel Toe, 11 in H, Brown, P89516

  • Mfr # P89516

  • Zoro # G8608327


product price:  $139.95
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
P89516
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
P89516
Zoro #
G8608327
UPC #
094729103340
Country of Origin
Bangladesh

Dimensions

Size
12
Width
W
Height
11 in
Footwear Width
W
Heel Height
1/2 in
Size (PRINT)
12
Overall Height
11 in

Details

Item
Wellington Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
P89516
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Chemical Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.65
Footwear Construction Type
Goodyear(TM) Welt
Puncture Resistant Insole
No
ASTM Footwear Class
F2413-11 I/75 C/75
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Non-Marking Sole
Yes
Non Metallic Upper
Yes
Metatarsal Guard
No
Midsole Material
Rubber
Completely Non Metallic
No
Metal Chip Resisting Sole
Yes
Predominant Footwear Color
Brown
Electrical Hazard Rated
Yes
Footwear Sole Pattern
T3 Rubber Lug
Insole System
Climasphere
Footwear Closure Type
Pull On
Conductive
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
0.48
Oil Resisting Sole
Yes
Static Dissipative
No
Shank Material
Steel
Upper Material Description
Full Grain Leather
Mark II Slip Test Results- Dairy Tile Oily Wet
0.46
Insulated
No
Mark II Slip Test Results- Dairy Tile Dry
1.00
Max. Heat Rating
572 Degrees F
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Shank Type
Steel
Wide Toe Cap
No
Footwear Style
Wellington Boot
Upper Boot Material
All Leather
Ninety Degree Heel
No
Removable Insole
No
Chain Saw Cut Resistant
No
Standards
ASTM F2413-11
Manufacturers Suggested Sole Slip Rating
Better
Heat Resistant
No
Resists
Abrasions, Chemical, Heat, Oils, Slips, Water
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe
Metatarsal Guard Style
None
Non-Marking Upper
Yes
Heel Style
Flat Heel
Series
P89516
Upper Color
Brown
Slip Resistant
Yes
Toe Cap Material
Steel
Maximum Heat Rating
572 Degrees F
Insole Technology
Climasphere(TM)
Style Family
Wellington Boot
Slip-Resistance Value - Mark II - Oily
0.65
Heel Definition
Flat Heel
All-Leather Upper
Yes
Closure
Pull On
Slip-Resistance Value - Mark II - Oily/Wet
0.46
Slip-Resistance Value - Mark II - Wet
0.48
Slip-Resistance Value - Mark II - Dry
1
Construction
Welted
Liner Material (PRINT)
Unlined
Midsole Material (PRINT)
Rubber
Upper Material (PRINT)
Leather
Chemical-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Men's
Shank Material (PRINT)
Steel
Maximum Heat Rating (PRINT)
572 Degrees F
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Outsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating
Better
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Toe Shape
Round
Includes Shank
Yes
For Outdoor Traction
Yes
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
No

Description

Wellington Boot, Style Family Wellington Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 12, Static Dissipative No, Style Number P89516

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.