Men's Wellington Boot, 8 M, Steel Toe, 11 in H, Brown, P89516

  • Mfr # P89516
  • Zoro # G8608117
product price: 
$
115.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
P89516
Upper Material
Leather
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
P89516
Zoro #
G8608117
UPC #
018461741394
Country of Origin
Bangladesh
Item
Wellington Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
P89516
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Footwear Sole Pattern
T3 Rubber Lug
Metal Chip Resisting Sole
Yes
Standards
ASTM F2413-11
Non-Marking Sole
Yes
Upper Material Description
Full Grain Leather
Static Dissipative
No
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.46
Footwear Closure Type
Pull On
ASTM Footwear Class
F2413-11 I/75 C/75
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Ninety Degree Heel
No
Chain Saw Cut Resistant
No
Metatarsal Guard
No
Footwear Construction Type
Goodyear(TM) Welt
Mark II Slip Test Results- Dairy Tile Oily
0.65
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Shank Material
Steel
Insulated
No
Chemical Resisting Sole
Yes
Completely Non Metallic
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
1.00
Puncture Resistant Insole
No
Conductive
No
Removable Insole
No
Footwear Style
Wellington Boot
Predominant Footwear Color
Brown
Oil Resisting Sole
Yes
Footwear Shank Type
Steel
Max. Heat Rating
572 Degrees F
Non Metallic Upper
Yes
Insole System
Climasphere
Mark II Slip Test Results- Dairy Tile Wet
0.48
Upper Boot Material
All Leather
Midsole Material
Rubber
Electrical Hazard Rated
Yes
Manufacturers Suggested Sole Slip Rating
Better
Heat Resistant
No
Resists
Abrasions, Chemical, Heat, Oils, Slips, Water
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe
Slip Resistant
Yes
Upper Color
Brown
Series
P89516
Non-Marking Upper
Yes
Metatarsal Guard Style
None
Heel Style
Flat Heel
Maximum Heat Rating
572 Degrees F
All-Leather Upper
Yes
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Oily/Wet
0.46
Style Family
Wellington Boot
Slip-Resistance Value - Mark II - Wet
0.48
Closure
Pull On
Construction
Welted
Slip-Resistance Value - Mark II - Dry
1
Insole Technology
Climasphere(TM)
Slip-Resistance Value - Mark II - Oily
0.65
Toe Cap Material
Steel
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Leather
Shank Material (PRINT)
Steel
Liner Material (PRINT)
Unlined
Midsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Gender (PRINT)
Men's
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Maximum Heat Rating (PRINT)
572 Degrees F
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Ninety-Degree Heel (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Better
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Includes Metatarsal Guard
No
Includes Shank
Yes
Chain Saw Cut-Resistant
No
Toe Shape
Round
For Outdoor Traction
Yes
Wire Color
Brown

Dimensions

Size
8
Width
M
Height
11 in
Footwear Width
M
Heel Height
1/2 in
Overall Height
11 in
Size (PRINT)
8

Description

Wellington Boot, Style Family Wellington Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8, Static Dissipative No, Style Number P89516

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.