Shop CAT FOOTWEAR

Men's Wellington Boot, 13 M, Steel Toe, 11 in H, Brown, P89516

  • Mfr # P89516
  • Zoro # G8608205

product price: 
$
115.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
P89516
Upper Material
Leather
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
P89516
Zoro #
G8608205
UPC #
018461741608
Country of Origin
Bangladesh
Item
Wellington Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
P89516
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Conductive
No
Chain Saw Cut Resistant
No
ASTM Footwear Class
F2413-11 I/75 C/75
Completely Non Metallic
No
Mark II Slip Test Results- Dairy Tile Oily
0.65
Mark II Slip Test Results- Dairy Tile Wet
0.48
Mark II Slip Test Results- Dairy Tile Dry
1.00
Footwear Closure Type
Pull On
Footwear Construction Type
Goodyear(TM) Welt
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Upper Material Description
Full Grain Leather
Insole System
Climasphere
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Shank Material
Steel
Midsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Oily Wet
0.46
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Max. Heat Rating
572 Degrees F
Ninety Degree Heel
No
Puncture Resistant Insole
No
Chemical Resisting Sole
Yes
Standards
ASTM F2413-11
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Wide Toe Cap
No
Predominant Footwear Color
Brown
Footwear Style
Wellington Boot
Footwear Shank Type
Steel
Non Metallic Upper
Yes
Non-Marking Sole
Yes
Metatarsal Guard
No
Insulated
No
Metal Chip Resisting Sole
Yes
Upper Boot Material
All Leather
Electrical Hazard Rated
Yes
Footwear Sole Pattern
T3 Rubber Lug
Removable Insole
No
Oil Resisting Sole
Yes
Manufacturers Suggested Sole Slip Rating
Better
Resists
Abrasions, Chemical, Heat, Oils, Slips, Water
Heat Resistant
No
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe
Non-Marking Upper
Yes
Metatarsal Guard Style
None
Upper Color
Brown
Slip Resistant
Yes
Series
P89516
Heel Style
Flat Heel
Insole Technology
Climasphere(TM)
Style Family
Wellington Boot
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Oily/Wet
0.46
Slip-Resistance Value - Mark II - Dry
1
Slip-Resistance Value - Mark II - Oily
0.65
Maximum Heat Rating
572 Degrees F
Slip-Resistance Value - Mark II - Wet
0.48
Closure
Pull On
Heel Definition
Flat Heel
All-Leather Upper
Yes
Construction
Welted
Shank Material (PRINT)
Steel
Upper Material (PRINT)
Leather
Outsole Material (PRINT)
Rubber
Oil-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Unlined
Maximum Heat Rating (PRINT)
572 Degrees F
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Gender (PRINT)
Men's
Chemical-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metatarsal Guard (PRINT)
No
Midsole Material (PRINT)
Rubber
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Includes Shank
Yes
For Outdoor Traction
Yes
Toe Shape
Round
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
No
Wire Color
Brown

Dimensions

Size
13
Width
M
Height
11 in
Footwear Width
M
Heel Height
1/2 in
Size (PRINT)
13
Overall Height
11 in

Description

Wellington Boot, Style Family Wellington Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 13, Static Dissipative No, Style Number P89516

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.