This item is Discontinued.

Cat Footwear Men's Wellington Boot, Steel Toe, Leather Upper, Rubber Outsole, Pull On, Dark Brown, 8 M P90439

Men's Wellington Boot, Steel Toe, Leather Upper, Rubber Outsole, Pull On, Dark Brown, 8 M (Discontinued)

  • Mfr # P90439
  • Zoro # G0456569
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P90439
Zoro #
G0456569
UPC #
044208019716
Country of Origin
Bangladesh

Dimensions

Size
8
Footwear Width
M
Height
11 in
Heel Height
3/4 in
Width
M
Size (PRINT)
8
Overall Height
11 in

Details

Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Pull On
Footwear Style
Wellington Boot
Gender
Men's
Upper Material
Leather
Toe Type
Steel
Color
Dark Brown
Oil Resisting Sole
Yes
Footwear Construction Type
Goodyear(TM) Welt
Mark II Slip Test Results- Dairy Tile Oily Wet
0.41
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Liner Material
Mesh, Nylon
Mark II Slip Test Results- Dairy Tile Oily
0.71
Wide Toe Cap
No
Insulation Type
None
Non-Marking Sole
Yes
Upper Material Description
Leather
Ninety Degree Heel
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.35
Midsole Material
PVC
Footwear Shank Type
Steel
Waterproof Type
None
Last Number or Name
Proprietary
Metal Chip Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Toe Shape
Square
Non Metallic Upper
Yes
Item
Wellington Boot
Standards
ASTM F2413-11, ASTM F2413-05
Manufacturers Suggested Sole Slip Rating
Better
Chain Saw Cut Resistant
No
Conductive
No
Metatarsal System
No
Footwear Sole Pattern
T117
Shank Material
Steel
CSA Footwear Standard
Not Specified
Static Dissipative
No
Chemical Resisting Sole
Yes
Predominant Footwear Color
Brown
Insulated
No
Completely Non Metallic
No
Upper Boot Material
All Leather
Max. Heat Rating
500 Degrees F
Mark II Slip Test Results- Dairy Tile Dry
0.80
Insole System
Removable Full Cushion
Removable Insole
Yes
Puncture Resistant Insole
No
Style Number
P90439
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe
Heel Style
Defined Heel
Upper Color
Brown
Non-Marking Upper
Yes
Slip Resistant
Yes
Heat Resistant
No
Metatarsal Guard Style
None
Series
P90439
Slip-Resistance Value - Mark II - Oily/Wet
0.41
Construction
Welted
Slip-Resistance Value - Mark II - Oily
0.71
Slip-Resistance Value - Mark II - Wet
0.35
Slip-Resistance Value - Mark II - Dry
0.8
Toe Cap Material
Steel
Maximum Heat Rating
500 Degrees F
Closure
Pull On
All-Leather Upper
Yes
Heel Definition
Defined Heel
Insole Technology
Full Cushioned, Removable
Style Family
Wellington Boot
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Mesh, Nylon
Ninety-Degree Heel (PRINT)
Yes
Gender (PRINT)
Men's
Upper Material (PRINT)
Leather
Chemical-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Steel
Maximum Heat Rating (PRINT)
500 Degrees F
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Midsole Material (PRINT)
PVC
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

Wellington Boot, Style Family Wellington Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole Yes, Color Dark Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.