Men's Work Boot, 13 W, Steel Toe, 11" H, Brown, P89516

  • Mfr # P89516

  • Zoro # G8608336


product price:  $120.99
/pr
Free Shipping & Returns

Key Features

Width
W
Color
Brown
Gender
Men's
Waterproof
No
Style Number
P89516
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P89516
Zoro #
G8608336
UPC #
018461741844
Country of Origin
Bangladesh

Dimensions

Size
13
Width
W
Height
11"
Heel Height
1/2"
Footwear Width
W
Size (PRINT)
13
Overall Height
11 in

Details

Item
Work Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
P89516
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Electrical Hazard Rated
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Standards
ASTM F2413-11
Metatarsal Guard
No
Metal Chip Resisting Sole
Yes
Completely Non Metallic
No
Mark II Slip Test Results- Dairy Tile Wet
0.48
Static Dissipative
No
Non Metallic Upper
Yes
Upper Boot Material
All Leather
Mark II Slip Test Results- Dairy Tile Dry
1.00
Removable Insole
No
Non-Marking Sole
Yes
Footwear Shank Type
Steel
Insole System
Climasphere
Ninety Degree Heel
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.46
Chemical Resisting Sole
Yes
Midsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Oily
0.65
Conductive
No
ASTM Footwear Class
F2413-11 I/75 C/75
Insulated
No
Puncture Resistant Insole
No
Shank Material
Steel
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Closure Type
Pull On
Footwear Sole Pattern
T3 Rubber Lug
Footwear Construction Type
Goodyear(TM) Welt
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Chain Saw Cut Resistant
No
Upper Material Description
Full Grain Leather
Max. Heat Rating
572 Degrees F
Predominant Footwear Color
Brown
Wide Toe Cap
No
Oil Resisting Sole
Yes
Footwear Style
Wellington Boot
Manufacturers Suggested Sole Slip Rating
Better
Heat Resistant
No
Resists
Oil, Water, Abrasion, Chemical, Heat, Slip
Safety Criteria
Steel Toe, Better Slip-Resistance, Electrical Hazard (EH), Metal Chip-Resistant Sole, Oil-Resistant Sole, Chemical-Resistant Sole, Non-Marking Upper, Non-Marking Sole, Flat Heel
Series
P89516
Heel Style
Flat Heel
Upper Color
Brown
Non-Marking Upper
Yes
Metatarsal Guard Style
None
Slip Resistant
Yes
Slip-Resistance Value - Mark II - Oily
0.65
Insole Technology
Climasphere(TM)
Style Family
Wellington Boot
Slip-Resistance Value - Mark II - Wet
0.48
Closure
Pull On
Construction
Welted
Slip-Resistance Value - Mark II - Oily/Wet
0.46
Toe Cap Material
Steel
Maximum Heat Rating
572 Degrees F
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Dry
1
Heel Definition
Flat Heel
Maximum Heat Rating (PRINT)
572 Degrees F
Chemical-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Midsole Material (PRINT)
Rubber
Outsole Material (PRINT)
Rubber
Liner Material (PRINT)
Unlined
Shank Material (PRINT)
Steel
Ninety-Degree Heel (PRINT)
No
Gender (PRINT)
Men's
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Leather
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
No

Description

Wellington Boot, Style Family Wellington Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 13, Static Dissipative No, Style Number P89516

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.