This item is Discontinued.

Cat Footwear Rasp 6" Wp Mg Composite Toe, 7.5, M, PR P90542

Rasp 6" Wp Mg Composite Toe, 7.5, M, PR (Discontinued)

  • Mfr # P90542
  • Zoro # G7849243
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
P90542
Zoro #
G7849243
UPC #
-
Country of Origin
Bangladesh

Details

Item
Rasp 6" Wp Mg Composite Toe,7.5,M,Pair 1

Description

Rasp 6 In. Wp Mg Composite Toe,7.5,M,Pair 1, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.