Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Second Shift, Men's Work Boot, 13 M, Leather, 6 in Height, Black

  • Mfr # P70043

  • Zoro # G8961486


product price: $119.99
/pr
Free Shipping & Returns

Key Features

Color
Black
Toe Type
Plain
Height
6 in
Waterproof
No
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P70043
Zoro #
G8961486
UPC #
018471936346
Country of Origin
Bangladesh

Dimensions

Size
13
Footwear Width
M
Height
6 in
Heel Height
1/2 in
Size (PRINT)
13
Width
M
Overall Height
6 in

Details

Item
Work Boot
Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace Up
Gender
Men's
Series
Second Shift
Removable Insole
No
Insole System
Climasphere
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Chemical Resisting Sole
No
Conductive
No
Predominant Footwear Color
Black
Outsole Material
Rubber
Puncture Resistant Insole
No
Oil Resisting Sole
Yes
Shank Material
Steel
Mark II Slip Test Results- Dairy Tile Oily Wet
0.46
Upper Boot Material
All Leather
Footwear Sole Pattern
Lug
Liner Material
Mesh, Nylon
Mark II Slip Test Results- Dairy Tile Wet
0.48
Upper Material Description
Full Grain Leather
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Non-Marking Sole
No
Footwear Construction Type
Goodyear(TM) Welt
Metal Chip Resisting Sole
Yes
Completely Non Metallic
No
Max. Heat Rating
572 Degrees F
Footwear Shank Type
Steel
Chain Saw Cut Resistant
No
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Non Metallic Upper
No
Insulated
No
Footwear Style
6 in Work Boot
Electrical Hazard Rated
Yes
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Oily
0.65
Style Number
P70043
Midsole Material
Rubber
Ninety Degree Heel
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
1.00
Footwear Closure Type
Lace Up
Heat Resistant
Yes
Resists
Abrasions, Heat, Oils, Water
Ninety-Degree Heel (PRINT)
No
ASTM Standards Met (PRINT)
Electrical Hazard (EH)
Gender (PRINT)
Men's
Construction
Welted
Shank Material (PRINT)
Steel
Puncture-Resistant Sole (PRINT)
No
All-Leather Upper
Yes
Midsole Material (PRINT)
Rubber
Maximum Heat Rating
572 Degrees F
Maximum Heat Rating (PRINT)
572 Degrees F
Closure
Lace Up
Upper Material (PRINT)
Leather
Metal Chip-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Mesh, Nylon
Slip-Resistance Value - Mark II - Oily
0.65
Chemical-Resisting Sole (PRINT)
No
Slip-Resistance Value - Mark II - Oily/Wet
0.46
Slip-Resistance Value - Mark II - Wet
0.48
Slip-Resistance Value - Mark II - Dry
1
Insole Technology
Climasphere(TM)
Style Family
6-Inch Work Boot
Outsole Material (PRINT)
Rubber
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole
No
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Electrical Hazard (EH)

Description

Work Boot, Style Family 6-Inch Work Boot, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width M, Gender Men's, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 13, Static Dissipative No, Style Number P70043, Toe Cap Material Not Applicable, Insulated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.