Shop All Steel Toe Boots
Cat Footwear
Size 10 Men's 6 in Work Boot Steel Work Boot, Brown
Mfr # P90935
Zoro # G6610900
product price: $109.95
/pr
Free Shipping & Returns
$109.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style 6 in Work Boot
- Gender Men's
- Width M
- Upper Boot Material All Leather
- Wide Toe Cap No
Product Information
- Brand Cat Footwear
- MFR # P90935
- Zoro # G6610900
- UPC # 884401114395
- Country of Origin Bangladesh
- Category Steel Toe Boots
Dimensions
Size | 10 |
Width | M |
Heel Height | Less Than 1/2 in |
Footwear Width | M |
Height | 6 in |
Overall Height | 6 in |
Size (PRINT) | 10 |
Details
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10, Static Dissipative No, Style Number P90935, Toe Cap Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, 11, 1 PR (11-531VP)
- SELLSTROM Non-Allergenic polymer Ear Plugs, Four Flange|Tapered Shape, Blue/Hi-Vis Green (S23422)
- LABELMASTER Flammable Gas Placard, UN 1075, PK25 (Z-IDP)
- ZORO SELECT Marking Tape, Roll, 2In W, 216 ft. L (15D723)
- CAT FOOTWEAR Size 10-1/2 Men's 6 in Work Boot Steel Work Boot, Black (P89135)
- TIMBERLAND PRO Size 10 Men's 6 in Work Boot Steel 6-Inch Work Boot, Brown (TB033034214)
- DANNER Size 10-1/2 Men's 6 in Work Boot Steel Work Boot, Brown (15564)
- MOXIE TRADES Size 9 Women's 6 in Work Boot Steel Work Boot, Pink (50162)
- DOUBLE H BOOTS Size 9 Men's Western Boot Steel Work Boot, Brown (DH1592 SZ: 9D)
- DANNER Chelsea Boot, D, 10, Brown, PR (15484-10D)
- CARHARTT Size 12 Men's Western Boot Steel Work Boot, Brown (CMP1200 12M)
- Cat Footwear Steel Toe Boots