This item is Discontinued.

Cat Footwear Size 11 Men's 6" Work Boot Steel Work Boots, Worn Brown P90804 11.0M

Size 11 Men's 6" Work Boot Steel Work Boots, Worn Brown (Discontinued)

  • Mfr # P90804 11.0M
  • Zoro # G6395649
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P90804 11.0M
Zoro #
G6395649
UPC #
677338602840
Country of Origin
China

Dimensions

Size
11
Footwear Width
M
Height
5 1/2 in
Heel Height
1 in or Greater

Details

Footwear Style
6 in Work Boot
Gender
Men's
Upper Boot Material
All Leather
Item
Work Boots
Static Dissipative
No
Waterproof
No
Non-Marking Sole
No
Insole System
Removable Full Cushion
Ninety Degree Heel
Yes
Color
Worn Brown
Manufacturers Suggested Sole Slip Rating
Best
Puncture Resistant Insole
No
Waterproof Type
None
Midsole Material
Rubber
Satra Slip Test Results- Dairy Tile Oily Wet
0.45
Standards
ASTM F2413-11 I/75 C/75 EH
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
For Outdoor Traction
No
Non Metallic Upper
No
Footwear Shank Type
None
Outsole Material
Rubber
Style Number
90804
Metatarsal System
No
Satra Slip Test Results- Dairy Tile Wet
0.80
Completely Non Metallic
No
Satra Slip Test Results- Dairy Tile Dry
1.00
Upper Material Description
Leather/Nylon
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.45
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Electrical Hazard Rated
Yes
Toe Type
Steel
Liner Material
Nylon Mesh
Toe Shape
Round
Insulated
No
Oil Resisting Sole
Yes
Insulation Weight
None
Chemical Resisting Sole
No
Footwear Closure Type
Lace Up
Shank Material
Nylon
CSA Footwear Standard
Not Specified
Footwear Construction Type
Cemented
Satra Slip Test Results- Dairy Tile Oily
0.50
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.80
Metatarsal Guard
No
Insulation Type
None
Metal Chip Resisting Sole
Yes
Conductive
No
Max. Heat Rating
572 Degrees F
Chain Saw Cut Resistant
Yes
Predominant Footwear Color
Brown
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 1.00, Dairy Tile (Wet): 0.80, Dairy Tile (Oily): 0.50, Dairy Tile (Oily/Wet): 0.45

Description

Work Boots, Metatarsal Guard No, ASTM Standards Met Impact (I/75), Compression (C/75), Electrical Hazard (EH), Chemical Resisting Sole No, Color Worn Brown, Gender Men's, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Electrical Hazard Rated Yes, Conductive No, Puncture Resistant Insole No, Static Dissipative No, Style Number 90804, Insulated No, Manufacturers Suggested Sole Slip Rating Best, Metal Chip Resisting Sole Yes, Waterproof No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.