Women's 8-Inch Work Boot, 10 M, Steel Toe, 8 in H, Gray, P90565

  • Mfr # P90565

  • Zoro # G6630640


product price:  $159.95
/pr
Free Shipping & Returns

Key Features

Color
Gray
Gender
Women's
Waterproof
Yes
Style Number
P90565
Upper Material
Leather
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
P90565
Zoro #
G6630640
UPC #
044212694831
Country of Origin
Bangladesh

Dimensions

Size
10
Width
M
Height
8 in
Footwear Width
M
Heel Height
Less Than 1/2 in
Overall Height
8 in
Size (PRINT)
10

Details

Item
8-Inch Work Boot
Color
Gray
Gender
Women's
Waterproof
Yes
Style Number
P90565
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Metatarsal System
No
Footwear Closure Type
Lace Up
Chemical Resisting Sole
Yes
Waterproof Type
Membrane Plus Seam Seal
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.45
Electrical Hazard Rated
Yes
Insulation Type
None
Conductive
No
Footwear Construction Type
Strobel/Cemented
Metatarsal Guard
No
Mark II Slip Test Results- Dairy Tile Oily
0.47
Midsole Material
PVC
Mark II Slip Test Results- Dairy Tile Dry
0.79
For Outdoor Traction
Yes
Liner Material
Mesh
Removable Insole
Yes
Footwear Sole Pattern
Textured
Metal Chip Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Predominant Footwear Color
Gray
Upper Material Description
Leather
Wide Toe Cap
No
Max. Heat Rating
572 Degrees F
Oil Resisting Sole
Yes
Toe Shape
Round
Mark II Slip Test Results- Dairy Tile Wet
0.75
Manufacturers Suggested Sole Slip Rating
Best
Upper Boot Material
All Leather
CSA Footwear Standard
Not Specified
Insole System
Removable
Puncture Resistant Insole
No
Footwear Shank Type
Steel
Completely Non Metallic
No
Footwear Style
8 in Work Boot
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Non Metallic Upper
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Static Dissipative
No
Ninety Degree Heel
Yes
Non-Marking Sole
Yes
Insulated
No
Shank Material
Steel
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Steel Toe, Waterproof
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Oily
0.47
Slip-Resistance Value - Mark II - Oily/Wet
0.45
Slip-Resistance Value - Mark II - Wet
0.75
All-Leather Upper
Yes
Liner Technology
Moisture Wicking
Maximum Heat Rating
572 Degrees F
Construction
Cemented, Stitched
Closure
Lace Up
Insole Technology
Removable
Style Family
8-Inch Work Boot
Slip-Resistance Value - Mark II - Dry
0.79
Liner Material (PRINT)
Moisture Wicking Mesh
Chemical-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Midsole Material (PRINT)
PVC
Ninety-Degree Heel (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Upper Material (PRINT)
Leather
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Women's
Shank Material (PRINT)
Steel
Outsole Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
572 Degrees F
Puncture-Resistant Sole
No
Ninety-Degree Heel
Yes
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
Yes

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Gray, Width M, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Stitched, Electrical Hazard Rated Yes, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 10, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.