Women's 8-Inch Work Boot, 8 1/2 M, Steel Toe, 8 in H, Gray, P90565

  • Mfr # P90565
  • Zoro # G6624517
product price: 
$
159.95
/pr
Free Shipping & Returns

Key Features

Color
Gray
Gender
Women's
Waterproof
Yes
Style Number
P90565
Upper Material
Leather
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
P90565
Zoro #
G6624517
UPC #
044212694800
Country of Origin
Bangladesh

Dimensions

Size
8 1/2
Width
M
Height
8 in
Heel Height
1/2 in
Footwear Width
M
Overall Height
8 in
Size (PRINT)
8 1/2

Details

Item
8-Inch Work Boot
Color
Gray
Gender
Women's
Waterproof
Yes
Style Number
P90565
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Shank Material
Steel
Insulated
No
Non-Marking Sole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.45
Footwear Closure Type
Lace Up
Electrical Hazard Rated
Yes
Puncture Resistant Insole
No
Max. Heat Rating
572 Degrees F
Footwear Shank Type
Steel
Removable Insole
Yes
Metatarsal System
No
Wide Toe Cap
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
0.79
Static Dissipative
No
Insole System
Removable
CSA Footwear Standard
Not Specified
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Chemical Resisting Sole
Yes
Footwear Style
8 in Work Boot
Metal Chip Resisting Sole
Yes
Completely Non Metallic
No
Mark II Slip Test Results- Dairy Tile Wet
0.75
Non Metallic Upper
No
Upper Material Description
Leather
Footwear Sole Pattern
Textured
Metatarsal Guard
No
Waterproof Type
Membrane Plus Seam Seal
Footwear Construction Type
Strobel/Cemented
For Outdoor Traction
Yes
Toe Shape
Round
Manufacturers Suggested Sole Slip Rating
Best
Mark II Slip Test Results- Dairy Tile Oily
0.47
Insulation Type
None
Conductive
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Liner Material
Mesh
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Midsole Material
PVC
Upper Boot Material
All Leather
Predominant Footwear Color
Gray
Ninety Degree Heel
Yes
Chain Saw Cut Resistant
No
Oil Resisting Sole
Yes
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Steel Toe, Waterproof
All-Leather Upper
Yes
Liner Technology
Moisture Wicking
Slip-Resistance Value - Mark II - Wet
0.75
Insole Technology
Removable
Construction
Cemented, Stitched
Slip-Resistance Value - Mark II - Oily/Wet
0.45
Slip-Resistance Value - Mark II - Dry
0.79
Style Family
8-Inch Work Boot
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily
0.47
Maximum Heat Rating
572 Degrees F
Toe Cap Material
Steel
Ninety-Degree Heel (PRINT)
Yes
Gender (PRINT)
Women's
Outsole Material (PRINT)
Rubber
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
PVC
Metatarsal Guard (PRINT)
No
Maximum Heat Rating (PRINT)
572 Degrees F
Shank Material (PRINT)
Steel
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metal Chip-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Upper Material (PRINT)
Leather
Liner Material (PRINT)
Moisture Wicking Mesh
Chemical-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel
Yes
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
Yes
Includes Metatarsal Guard
No
Includes Shank
Yes
Heel Definition
Defined Heel
Chain Saw Cut-Resistant
No
Wire Color
Gray

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Gray, Width M, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Stitched, Electrical Hazard Rated Yes, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.