Shop CAT FOOTWEAR

Women's 8-Inch Work Boot, 11 W, Steel Toe, 8 in H, Gray, P90565

  • Mfr # P90565
  • Zoro # G6612188

product price: 
$
159.95
/pr
Free Shipping & Returns

Key Features

Color
Gray
Gender
Women's
Waterproof
Yes
Style Number
P90565
Upper Material
Leather
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
P90565
Zoro #
G6612188
UPC #
044212694855
Country of Origin
Bangladesh
Item
8-Inch Work Boot
Color
Gray
Gender
Women's
Waterproof
Yes
Style Number
P90565
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Non Metallic Upper
No
Puncture Resistant Insole
No
Conductive
No
Non-Marking Sole
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Liner Material
Mesh
Midsole Material
PVC
Upper Boot Material
All Leather
Manufacturers Suggested Sole Slip Rating
Best
Footwear Construction Type
Strobel/Cemented
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Sole Pattern
Textured
For Outdoor Traction
Yes
Upper Material Description
Leather
Wide Toe Cap
No
Max. Heat Rating
572 Degrees F
Metatarsal System
No
Completely Non Metallic
No
Footwear Shank Type
Steel
Insulation Type
None
Mark II Slip Test Results- Dairy Tile Oily
0.47
Insole System
Removable
Ninety Degree Heel
Yes
CSA Footwear Standard
Not Specified
Removable Insole
Yes
Chemical Resisting Sole
Yes
Shank Material
Steel
Insulated
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Electrical Hazard Rated
Yes
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Waterproof Type
Membrane Plus Seam Seal
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.45
Toe Shape
Round
Predominant Footwear Color
Gray
Mark II Slip Test Results- Dairy Tile Dry
0.79
Mark II Slip Test Results- Dairy Tile Wet
0.75
Metatarsal Guard
No
Chain Saw Cut Resistant
No
Footwear Style
8 in Work Boot
Metal Chip Resisting Sole
Yes
Footwear Closure Type
Lace Up
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Steel Toe, Waterproof
Insole Technology
Removable
Slip-Resistance Value - Mark II - Oily
0.47
Style Family
8-Inch Work Boot
Slip-Resistance Value - Mark II - Dry
0.79
Slip-Resistance Value - Mark II - Oily/Wet
0.45
Maximum Heat Rating
572 Degrees F
All-Leather Upper
Yes
Construction
Cemented, Stitched
Liner Technology
Moisture Wicking
Closure
Lace Up
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Wet
0.75
Oil-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Women's
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Steel
Ninety-Degree Heel (PRINT)
Yes
Midsole Material (PRINT)
PVC
Metatarsal Guard (PRINT)
No
Upper Material (PRINT)
Leather
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Outsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Maximum Heat Rating (PRINT)
572 Degrees F
Liner Material (PRINT)
Moisture Wicking Mesh
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
Yes
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Heel Definition
Defined Heel
Chain Saw Cut-Resistant
No
Includes Shank
Yes
Includes Metatarsal Guard
No
Wire Color
Gray

Dimensions

Size
11
Width
W
Height
8 in
Heel Height
1/2 in
Footwear Width
W
Overall Height
8 in
Size (PRINT)
11

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Gray, Width W, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Stitched, Electrical Hazard Rated Yes, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 11, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.