Women's 8-Inch Work Boot, 6 M, Steel Toe, 8 in H, Gray, P90565

  • Mfr # P90565

  • Zoro # G6610919


product price:  $159.95
/pr
Free Shipping & Returns

Key Features

Color
Gray
Gender
Women's
Waterproof
Yes
Style Number
P90565
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P90565
Zoro #
G6610919
UPC #
044212694756
Country of Origin
Bangladesh

Dimensions

Size
6
Width
M
Height
8 in
Footwear Width
M
Heel Height
Less Than 1/2 in
Size (PRINT)
6
Overall Height
8 in

Details

Item
8-Inch Work Boot
Color
Gray
Gender
Women's
Waterproof
Yes
Style Number
P90565
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Toe Shape
Round
Mark II Slip Test Results- Dairy Tile Dry
0.79
Metatarsal System
No
Footwear Shank Type
Steel
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Upper Boot Material
All Leather
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Closure Type
Lace Up
Max. Heat Rating
572 Degrees F
Non-Marking Sole
Yes
Non Metallic Upper
No
Static Dissipative
No
Completely Non Metallic
No
Mark II Slip Test Results- Dairy Tile Wet
0.75
Ninety Degree Heel
Yes
Manufacturers Suggested Sole Slip Rating
Best
Puncture Resistant Insole
No
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.45
Metal Chip Resisting Sole
Yes
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Metatarsal Guard
No
Liner Material
Mesh
Conductive
No
Insulation Type
None
Footwear Style
8 in Work Boot
Insole System
Removable
Oil Resisting Sole
Yes
Upper Material Description
Leather
For Outdoor Traction
Yes
Electrical Hazard Rated
Yes
Insulated
No
Shank Material
Steel
Wide Toe Cap
No
Chain Saw Cut Resistant
No
Chemical Resisting Sole
Yes
Footwear Construction Type
Strobel/Cemented
Waterproof Type
Membrane Plus Seam Seal
Mark II Slip Test Results- Dairy Tile Oily
0.47
Footwear Sole Pattern
Textured
Midsole Material
PVC
CSA Footwear Standard
Not Specified
Predominant Footwear Color
Gray
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Steel Toe, Waterproof
Slip-Resistance Value - Mark II - Oily/Wet
0.45
Style Family
8-Inch Work Boot
Closure
Lace Up
Slip-Resistance Value - Mark II - Wet
0.75
Insole Technology
Removable
Slip-Resistance Value - Mark II - Oily
0.47
All-Leather Upper
Yes
Liner Technology
Moisture Wicking
Slip-Resistance Value - Mark II - Dry
0.79
Toe Cap Material
Steel
Maximum Heat Rating
572 Degrees F
Construction
Cemented, Stitched
Ninety-Degree Heel (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Shank Material (PRINT)
Steel
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Women's
Metal Chip-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
PVC
Liner Material (PRINT)
Moisture Wicking Mesh
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Maximum Heat Rating (PRINT)
572 Degrees F
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
Yes
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Gray, Width M, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Stitched, Electrical Hazard Rated Yes, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 6, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.