Women's 8-Inch Work Boot, 7 1/2 M, Steel Toe, 8 in H, Gray, P90565

  • Mfr # P90565
  • Zoro # G6620673
product price: 
$
159.95
/pr
Free Shipping & Returns

Key Features

Color
Gray
Gender
Women's
Waterproof
Yes
Style Number
P90565
Upper Material
Leather
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
P90565
Zoro #
G6620673
UPC #
044212694787
Country of Origin
Bangladesh

Dimensions

Size
7 1/2
Width
M
Height
8 in
Heel Height
1/2 in
Footwear Width
M
Overall Height
8 in
Size (PRINT)
7 1/2

Details

Item
8-Inch Work Boot
Color
Gray
Gender
Women's
Waterproof
Yes
Style Number
P90565
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Toe Shape
Round
Mark II Slip Test Results- Dairy Tile Oily
0.47
Metatarsal Guard
No
Upper Material Description
Leather
Wide Toe Cap
No
Midsole Material
PVC
Conductive
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.45
Non-Marking Sole
Yes
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.75
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Style
8 in Work Boot
Footwear Shank Type
Steel
Electrical Hazard Rated
Yes
CSA Footwear Standard
Not Specified
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Manufacturers Suggested Sole Slip Rating
Best
Footwear Construction Type
Strobel/Cemented
Liner Material
Mesh
Predominant Footwear Color
Gray
Footwear Sole Pattern
Textured
Puncture Resistant Insole
No
Ninety Degree Heel
Yes
Metatarsal System
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Completely Non Metallic
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Waterproof Type
Membrane Plus Seam Seal
Non Metallic Upper
No
Insulation Type
None
Upper Boot Material
All Leather
Oil Resisting Sole
Yes
Insole System
Removable
For Outdoor Traction
Yes
Metal Chip Resisting Sole
Yes
Chemical Resisting Sole
Yes
Shank Material
Steel
Static Dissipative
No
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Dry
0.79
Footwear Closure Type
Lace Up
Insulated
No
Max. Heat Rating
572 Degrees F
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Steel Toe, Waterproof
Style Family
8-Inch Work Boot
Construction
Cemented, Stitched
Slip-Resistance Value - Mark II - Oily
0.47
All-Leather Upper
Yes
Insole Technology
Removable
Slip-Resistance Value - Mark II - Oily/Wet
0.45
Toe Cap Material
Steel
Liner Technology
Moisture Wicking
Slip-Resistance Value - Mark II - Wet
0.75
Maximum Heat Rating
572 Degrees F
Closure
Lace Up
Slip-Resistance Value - Mark II - Dry
0.79
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Steel
Liner Material (PRINT)
Moisture Wicking Mesh
Gender (PRINT)
Women's
Upper Material (PRINT)
Leather
Ninety-Degree Heel (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
PVC
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Maximum Heat Rating (PRINT)
572 Degrees F
Outsole Material (PRINT)
Rubber
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
Yes
Puncture-Resistant Sole
No
Chain Saw Cut-Resistant
No
Includes Shank
Yes
Includes Metatarsal Guard
No
Heel Definition
Defined Heel
Wire Color
Gray

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Gray, Width M, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Stitched, Electrical Hazard Rated Yes, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative No

Ratings & reviews