Women's 8-Inch Work Boot, 8 M, Steel Toe, 8 in H, Gray, P90565

  • Mfr # P90565

  • Zoro # G6624237


product price:  $159.95
/pr
Free Shipping & Returns

Key Features

Color
Gray
Gender
Women's
Waterproof
Yes
Style Number
P90565
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P90565
Zoro #
G6624237
UPC #
044212694794
Country of Origin
Bangladesh

Dimensions

Size
8
Width
M
Height
8 in
Footwear Width
M
Heel Height
Less Than 1/2 in
Overall Height
8 in
Size (PRINT)
8

Details

Item
8-Inch Work Boot
Color
Gray
Gender
Women's
Waterproof
Yes
Style Number
P90565
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Upper Material Description
Leather
Predominant Footwear Color
Gray
Max. Heat Rating
572 Degrees F
Toe Shape
Round
Waterproof Type
Membrane Plus Seam Seal
Insulation Type
None
Non-Marking Sole
Yes
Metal Chip Resisting Sole
Yes
For Outdoor Traction
Yes
Footwear Closure Type
Lace Up
Insole System
Removable
CSA Footwear Standard
Not Specified
Mark II Slip Test Results- Dairy Tile Dry
0.79
Mark II Slip Test Results- Dairy Tile Wet
0.75
Insulated
No
Upper Boot Material
All Leather
Metatarsal System
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Oil Resisting Sole
Yes
Footwear Construction Type
Strobel/Cemented
Completely Non Metallic
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
0.47
Footwear Style
8 in Work Boot
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Conductive
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Non Metallic Upper
No
Chain Saw Cut Resistant
No
Liner Material
Mesh
Midsole Material
PVC
Ninety Degree Heel
Yes
Metatarsal Guard
No
Static Dissipative
No
Wide Toe Cap
No
Puncture Resistant Insole
No
Footwear Sole Pattern
Textured
Removable Insole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Electrical Hazard Rated
Yes
Footwear Shank Type
Steel
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Shank Material
Steel
Chemical Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.45
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Steel Toe, Waterproof
All-Leather Upper
Yes
Closure
Lace Up
Construction
Cemented, Stitched
Liner Technology
Moisture Wicking
Slip-Resistance Value - Mark II - Oily/Wet
0.45
Insole Technology
Removable
Slip-Resistance Value - Mark II - Oily
0.47
Style Family
8-Inch Work Boot
Slip-Resistance Value - Mark II - Dry
0.79
Toe Cap Material
Steel
Maximum Heat Rating
572 Degrees F
Slip-Resistance Value - Mark II - Wet
0.75
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Shank Material (PRINT)
Steel
Outsole Material (PRINT)
Rubber
Midsole Material (PRINT)
PVC
Gender (PRINT)
Women's
Chemical-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating (PRINT)
572 Degrees F
Ninety-Degree Heel (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Moisture Wicking Mesh
Upper Material (PRINT)
Leather
Oil-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Gray, Width M, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Stitched, Electrical Hazard Rated Yes, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 8, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.