Shop CAT FOOTWEAR

Women's 8-Inch Work Boot, 7 1/2 W, Steel Toe, 8 in H, Gray, P90565

  • Mfr # P90565
  • Zoro # G6606378

product price: 
$
159.95
/pr
Free Shipping & Returns

Key Features

Color
Gray
Gender
Women's
Waterproof
Yes
Style Number
P90565
Upper Material
Leather
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
P90565
Zoro #
G6606378
UPC #
044212412329
Country of Origin
Bangladesh
Item
8-Inch Work Boot
Color
Gray
Gender
Women's
Waterproof
Yes
Style Number
P90565
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Conductive
No
Insole System
Removable
Insulation Type
None
Wide Toe Cap
No
Chain Saw Cut Resistant
No
Footwear Shank Type
Steel
Footwear Closure Type
Lace Up
Electrical Hazard Rated
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Non-Marking Sole
Yes
Ninety Degree Heel
Yes
Upper Material Description
Leather
Predominant Footwear Color
Gray
Static Dissipative
No
Metatarsal Guard
No
Max. Heat Rating
572 Degrees F
Mark II Slip Test Results- Dairy Tile Wet
0.75
Puncture Resistant Insole
No
Footwear Style
8 in Work Boot
Waterproof Type
Membrane Plus Seam Seal
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Insulated
No
For Outdoor Traction
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Shank Material
Steel
Removable Insole
Yes
Chemical Resisting Sole
Yes
Metal Chip Resisting Sole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Mark II Slip Test Results- Dairy Tile Dry
0.79
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Toe Shape
Round
Midsole Material
PVC
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Metatarsal System
No
Upper Boot Material
All Leather
Non Metallic Upper
No
Mark II Slip Test Results- Dairy Tile Oily
0.47
Footwear Sole Pattern
Textured
Footwear Construction Type
Strobel/Cemented
CSA Footwear Standard
Not Specified
Completely Non Metallic
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.45
Liner Material
Mesh
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Steel Toe, Waterproof
Style Family
8-Inch Work Boot
Slip-Resistance Value - Mark II - Oily/Wet
0.45
Slip-Resistance Value - Mark II - Oily
0.47
Slip-Resistance Value - Mark II - Wet
0.75
All-Leather Upper
Yes
Construction
Cemented, Stitched
Maximum Heat Rating
572 Degrees F
Insole Technology
Removable
Liner Technology
Moisture Wicking
Slip-Resistance Value - Mark II - Dry
0.79
Closure
Lace Up
Toe Cap Material
Steel
Chemical-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
572 Degrees F
Upper Material (PRINT)
Leather
Metatarsal Guard (PRINT)
No
Gender (PRINT)
Women's
Shank Material (PRINT)
Steel
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
Yes
Liner Material (PRINT)
Moisture Wicking Mesh
Midsole Material (PRINT)
PVC
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Ninety-Degree Heel
Yes
Metal Chip-Resisting Sole
Yes
Includes Shank
Yes
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
No
Heel Definition
Defined Heel
Wire Color
Gray

Dimensions

Size
7 1/2
Width
W
Height
8 in
Footwear Width
W
Heel Height
1/2 in
Size (PRINT)
7 1/2
Overall Height
8 in

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Gray, Width W, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Stitched, Electrical Hazard Rated Yes, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.