Shop CAT FOOTWEAR

P89955, Men's Composite Toe Athletic Shoe, Black, 10, M, P89955

  • Mfr # P89955

  • Zoro # G8610201


product price: 
$
119.95
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Toe Type
Safety-Toe
Gender
Men's
Color
Black
Style Number
P89955
Series
P89955
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
P89955
Zoro #
G8610201
UPC #
040707928139
Country of Origin
Bangladesh
Item
Athletic Shoe
Toe Type
Safety-Toe
Gender
Men's
Color
Black
Style Number
P89955
Series
P89955
Waterproof
No
Predominant Footwear Color
Black
Liner Material
Mesh, Nylon
Mark II Slip Test Results- Dairy Tile Dry
0.81
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Sole Pattern
T901
Insulated
No
Max. Heat Rating
572 Degrees F
Ninety Degree Heel
No
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Puncture Resistant Insole
No
Metal Chip Resisting Sole
Yes
Chemical Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.64
Shank Material
Nylon
Upper Boot Material
Leather/Mesh
Non-Marking Sole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.53
Footwear Closure Type
Lace Up
Footwear Shank Type
Nylon
Completely Non Metallic
Yes
Insole System
EVA
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Non Metallic Upper
Yes
Metatarsal Guard
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.58
Static Dissipative
No
Footwear Style
Athletic Shoe
Outsole Material
PVC
Removable Insole
Yes
Upper Material Description
Leather/Nylon
ASTM Footwear Class
F2413-11 I/75 C/75
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Construction Type
Cemented
Wide Toe Cap
No
Electrical Hazard Rated
Yes
Oil Resisting Sole
Yes
Midsole Material
Polyurethane
Standards
ASTM F2413-11, ASTM F2413-05
Conductive
No
Upper Material
Leather, Mesh
Resists
Abrasions, Chemical, Heat, Oils, Slips, Water
Heat Resistant
No
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole
Slip Resistant
Yes
Non-Marking Upper
Yes
Upper Color
Black
Heel Style
Flat Heel
Manufacturers Suggested Sole Slip Rating
Better
Metatarsal Guard Style
None
Insole Material
EVA
Slip-Resistance Value - Mark II - Dry
0.81
Style Family
Athletic Shoe
Maximum Heat Rating
572 Degrees F
Toe Cap Material
Composite
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Wet
0.53
Slip-Resistance Value - Mark II - Oily
0.64
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily/Wet
0.58
Construction
Cemented
Puncture-Resistant Sole (PRINT)
No
Insole Material (PRINT)
EVA
Midsole Material (PRINT)
Polyurethane
Gender (PRINT)
Men's
Shank Material (PRINT)
Nylon
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Mesh, Nylon
Outsole Material (PRINT)
PVC
Upper Material (PRINT)
Leather, Mesh
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
572 Degrees F
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Ninety-Degree Heel (PRINT)
No
All-Leather Upper
No
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Better
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
For Outdoor Traction
Yes
Includes Metatarsal Guard
No
Includes Shank
Yes
Toe Shape
Round
Chain Saw Cut-Resistant
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10, Static Dissipative No, Style Number P89955

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.