Hiker Boot, Brown, Women's, 11, M, PR

  • Mfr # 108376-BRN Size 11
  • Zoro # G724782210
product price: 
$
104.99
/pr
Free Shipping & Returns

Key Features

Chain Saw Cut-Resistant
No
Construction
Cemented
Slip-Resistance Value - SATRA Heel - Dry
0.98
Insulated
No
Maximum Heat Rating
Not Rated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
108376-BRN Size 11
Zoro #
G724782210
UPC #
199252479846
Country of Origin
Cambodia
Chain Saw Cut-Resistant
No
Construction
Cemented
Slip-Resistance Value - SATRA Heel - Dry
0.98
Insulated
No
Maximum Heat Rating
Not Rated
Oil-Resisting Sole
Yes
Slip-Resistance Value - SATRA Heel - Wet
0.77
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Slip Resistant Oily/Wet (SRO)
Ninety-Degree Heel
No
Closure
No-Tie Lace
Manufacturer-Suggested Sole Slip Rating
Better
Waterproof
No
Midsole Material
EVA
Metatarsal Guard
No
Chemical-Resisting Sole
No
Midsole Technology
Cushioned
Color
Brown
Outsole Material
Rubber
Style Number
108376-BRN
Heel Definition
Flat Heel
Upper Material
Leather, Fabric
Toe Cap Material
Carbon Fiber
Liner Technology
Air Cooled Memory Foam
Includes Metatarsal Guard
No
All-Leather Upper
Yes
Gender
Women's
Puncture-Resistant Sole
No
Footwear Style
Hiker Boot
Slip-Resistance Value - SATRA Forefoot - Dry
1.02
Heel Technology
Hands Free Slip-ins(R)
Insole Material
Memory Foam
Toe Type
Safety-Toe
Item
Hiker Boot
Liner Material
Fabric, Polyurethane
Insole Technology
Air Cooled Memory Foam, Removable Insole
Slip-Resistance Value - SATRA Forefoot - Wet
0.82
Includes Shank
No
Wire Color
Brown

Dimensions

Overall Height
6 in
Size
11
Width
M
Heel Height
1 1/4 in

Description

Hiker Boot, Closure No-Tie Lace, Color Brown, Width M, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 11, Static Dissipative No, Style Number 108376-BRN, Toe Cap Material Carbon Fiber, Insulated No, Waterproof No, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & reviews