This item is Discontinued.

Cat Workwear Full Zip Hooded Sweatshirt, Yellow W10840-555

Full Zip Hooded Sweatshirt, Yellow (Discontinued)

  • Mfr # W10840-555
  • Zoro # G404970708
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
W10840-555
Zoro #
G404970708
UPC #
882600686545
Country of Origin
China

Dimensions

Size
LT

Details

Item
Sweatshirt
Color
Yellow
Material
70% Cotton 30% Polyester
Fabric Weight
2

Description

Full Zip Hooded Sweatshirt,Yellow

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.