Shop CATA-DYNE
See all product information
Create Account
Cata-Dyne 25' Battery Lead
- Mfr # AC-LEAD-25
- Zoro # G323355785
product price:Â
$
205.99
/ea
Free Shipping & Returns
Key Features
Compatible Manufacturer Model Number
H0808-114421, H1212-114421, H1224-114421, MK1224-111111, MK2424-111111, MK2424-111211, MK2424-211111, W0606-111111-03, W1212-111111, W1224-111111, W1224-111211, W1224-111421, W1224-211111, W2424-111111, W2424-111211, W2424-211111, WXS1224-111421
Compatible Brand
Cata-Dyne(TM)
Function
Connects the heater's thermocouple to the control system
Product Type
Electric Start Up Leads
Compatible Product Type
Heater
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AC-LEAD-25
- Zoro #
- G323355785
- UPC #
- 850046992452
- Country of Origin
- Canada
Dimensions
- Overall Length
- 25 ft
- Wire Rope Length
- 25 ft
- Length
- 25 ft
Details
- Compatible Manufacturer Model Number
- H0808-114421, H1212-114421, H1224-114421, MK1224-111111, MK2424-111111, MK2424-111211, MK2424-211111, W0606-111111-03, W1212-111111, W1224-111111, W1224-111211, W1224-111421, W1224-211111, W2424-111111, W2424-111211, W2424-211111, WXS1224-111421
- Compatible Brand
- Cata-Dyne(TM)
- Function
- Connects the heater's thermocouple to the control system
- Product Type
- Electric Start Up Leads
- Compatible Product Type
- Heater
- Item
- Battery Lead
Description
Cata-Dyne 25' Battery Lead
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.