Modine Power-Throw High Velocity Horizo
- Mfr # PTE500D 3301
- Zoro # G224161751
product price:Â
$
10,450.99
/ea
Key Features
Overall Width
34 7/8 in
Duty Rating
Commercial Grade
Overall Depth
20 5/8 in
Wattage Output
5,000 W
Air Flow
2,575 cfm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PTE500D 3301
- Zoro #
- G224161751
- UPC #
- 046629405468
- Country of Origin
- United States
- Item
- Electric Heater
- Duty Rating
- Commercial Grade
- Wattage Output
- 5,000 W
- Air Flow
- 2,575 cfm
- Air Temp. Rise
- 70 Degrees F
- Housing Color
- Gray
- Control Type
- Thermostat
- Voltage
- 480 V AC
- Element Type
- Nickel-Chromium Wire
- Standards
- cUL Listed, UL Listed
- Frequency
- 60 Hz
- Phase
- 3
- Heater Mounting Position
- Horizontal
- Horizontal Air Throw
- 45 ft
- Heating Capacity
- 170,600 BtuH
- Heating Method
- Electric
- Electrical Connection
- Hardwired
- Housing Material
- 20 ga Steel
Dimensions
- Overall Width
- 34 7/8 in
- Overall Depth
- 20 5/8 in
- Manufacturers Warranty Length
- 1 yr (Coil and Sheet Metal), 2 yr (Parts and Component)
Description
Electric Heater, Air Temp. Rise 70 Degrees F, Manufacturers Warranty Length 1 yr (Coil and Sheet Metal), 2 yr (Parts and Component), Standards cUL Listed, UL Listed
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.