This item is Discontinued.

Catapult Kinetic Energy Recovery Rope 7/8" X 30' 10-07830

Kinetic Energy Recovery Rope 7/8" X 30' (Discontinued)

  • Mfr # 10-07830
  • Zoro # G1845431
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10-07830
Zoro #
G1845431
UPC #
-
Country of Origin
United States

Dimensions

Length
30 ft
Diameter
7/8 in

Details

For Use With
Shackle, 4x4 Trucks, Jeeps or similar weighted items
Item
Kinetic Energy Recovery Rope
Working Load Limit
9,500 lb
Color
Red
Tensile Strength
28,500 lb
End Type
Loop
Body Material
Polypropylene

Description

Kinetic Energy Recovery Rope, Color Red, End Type Loop, Tensile Strength 28,500 lb, Working Load Limit 9,500 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.