Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Union Union, 1-1/2" Pipe, Threaded, Steel, Class 200

  • Mfr # 0838500648

  • Zoro # G5284806


product price: $142.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Union
Fitting Connection Type
Threaded
Pipe Fitting Material
Steel
Pipe Size (Fittings)
1-1/2"
Class
Class 200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0838500648
Zoro #
G5284806
UPC #
662428909350
Country of Origin
India

Dimensions

Pipe Size (Fittings)
1-1/2"
Outside Dia.
4-3/4"
Pipe Size - Pipe Fitting
1-1/2 in

Details

Specific Fitting Shape
Union
Fitting Connection Type
Threaded
Pipe Fitting Material
Steel
Class
Class 200
Item
Union
Standards
NACE MR0175, API RP 14E
Specific Pipe Fitting Shape
Union
Pipe Fitting Connection Type
NPT x Female NPT
Max. Pressure
3000 psi
Number of Holes
2
Fitting Schedule/Class
Class 200
Basic Pipe Fitting Material
Metal
Pipe Fitting Schedule/Class
Class 200
Saturated Steam Pressure
2000 psi
Basic Pipe Fitting Shape
Union
Connection Type
Threaded
Fitting Shape
Union
Threading
NPT
Class/Pressure
Class 200
Fitting Side A Type
NPT
Fitting Side B Gender
Female
Pipe Fitting Gender
Female
Fitting Side B Type
NPT
Pressure Level
High Pressure (1000-3000 psi)
Gender
Female

Description

Union, Class Class 200, NPT, Female, NPT

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.